Flat Shipping

Flat Shipping at €24.99 + VAT

SANITAIRE SC886E Upright Vacuum 12 Inch 145 Cfm 7a 120v | AD2TQC 3U712

SANITAIRE SC886E Upright Vacuum 12 Inch 145 Cfm 7a 120v

Item: AD2TQC Model: SC886ECross Ref: 3U712
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€375.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCommercial Upright Vacuum
Air Flow Rate145 CFM
Amps7A
Bag TypeCloth Shake Out Bag
Capacity18 qt
Filter TypeStandard
Hood Height6"
Net Weight15.8 lbs.
Power Cord Length50 ft.
Warranty2 yrs.
Cleaning Path Width12"
Current7A
Head Height Adjustment6-Position
IncludesRemovable Fan Chamber and Large Rear Wheels for Easy Maneuverability
Power840 W
Sound Level79 dbA
StandardsUL
Vacuum Air Flow145 CFM
Vacuum Capacity4.5 gal.
Vacuum Collection TypeReusable Bag
Vacuum Filtration TypeStandard
Vacuum Pickup TypeDry
Vacuum Power SourceCorded
Voltage120V
Weight15.8 lbs.

Shipping Info:

Ship weight (kg) 8.685
Ship height (cm)38.61
Ship length (cm)21.59
Ship width (cm)52.07
HS code8508110000
Country of OriginMX

Product Variants

ProductModelPower Cord LengthFilter TypeNet WeightAir Flow RateHandleLightHandle MaterialHood HeightPrice
SANITAIRE SC888K Upright Vacuum 12 Inch 7a 120v | AA8VBR 1AFZ2 SC888K50 ft.Micron Filter18 lbs.--Yes-6"€374.29
SANITAIRE SC9180B Upright Vacuum 13 Inch 119 Cfm 11.3a 120v | AB3HPW 1TGZ5 SC9180B50 ft.Sealed HEPA20 lbs.119 CFMMetal-Metal6"€646.25
SANITAIRE SC899F Upright Vacuum 16 Inch 145 Cfm 7a 120v | AD2TMR 3U478 SC899F50 ft.Standard18 lbs.145 CFM-No-6"€526.80
SANITAIRE SC689A Upright Vacuum 12 Inch 120 Cfm 5a 120v | AD8QLJ 4LU78 SC689A30 ft.Standard14 lbs.120 CFMChrome Steel-Chrome Steel6"€337.45
SANITAIRE SC679J Upright Vacuum 12 Inch 120 Cfm 5a 120v | AE2ECP 4WT59 SC679J30 ft.Standard12.2 lbs.120 CFM---6"€251.66
SANITAIRE SC887B Upright Vacuum 12 Inch 145 Cfm 7a 120v | AE2ENE 4WYR3 SC887B50 ft.Standard18.4 lbs.145 CFMMetalNoMetal6"€365.66
SANITAIRE SC889A Upright Vacuum 12 Inch 145 Cfm 6.5a 120v | AE2ENF 4WYR4 SC889A50 ft.HEPA16.2 lbs.145 CFMErgonomicNo-6"€413.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANITAIRE SC886E Upright Vacuum 12 Inch 145 Cfm 7a 120v
€375.66 /unit