Flat Shipping

Flat Shipping at €24.99 + VAT

SANITAIRE A07535101 Vacuum Hose, 1 1/8 Inch Hose Dia, 6 ft Hose Length, Plastic, Black | CT9WQH

SANITAIRE A07535101 Vacuum Hose, 1 1/8 Inch Hose Dia, 6 ft Hose Length, Plastic, Black

Item: CT9WQH Model: A07535101Cross Ref: 487A35
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€72.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVacuum Hose
ColorBlack
Fits Vacuum BrandSanitaire
Fits Vacuum ModelsSC5500
For Vacuum TypeUpright Vacuum
Hose Dia.1 1/8"
Hose Length6 ft.
Hose Product GroupingVacuum Hose
MaterialPlastic

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANITAIRE A07535101 Vacuum Hose, 1 1/8 Inch Hose Dia, 6 ft Hose Length, Plastic, Black
€72.37 /unit