Item | Tubing |
Clarity | Clear |
Color | Clear |
Compatible Chemicals | Calcium Chloride, Coolant, Hydrogen Peroxide, Potassium Chloride, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride |
Features | Available In CoiLED Hose And Convoluted Constructions, Chemically Inert To Most Industrial Chemicals And Solvents, Low Permeability, Non-Flammable, Non-Stick, Optically Clear, Suitable For Use With Flare Or Conventional Compression Fittings, Superior Electrical Insulation |
Fitting Compatibility | Compression |
Flexibility | Flexible |
Flow Application | Chemical Process, Electrical Insulation, Food Processing, Ground Water, Semiconductor |
Food And Beverage Compatibility | Dairy |
For Environment | Chemical |
For Fluid Type | Chemicals |
Hardness | Shore D 60 |
Inside Dia. | 1" |
Length | 50 ft. |
Material | FEP |
Max. Operating Temp. | 450°F |
Max. Pressure | 75 psi |
Outside Dia. | 1 1/8" |
Peristaltic Pump Compatible | No |
Petroleum Product Compatibility | Gasoline, Automotive, Grease, Kerosene, Lubricants, Mineral Oil, Oil |
Reinforcement | Non Reinforced |
Resistance Properties | Chemical Resistant, UV Resistant |
Wall Thickness | 0.062" |