SANI-LAV P13 Pail 13 Quart Stainless Steel | AC8ANB 39F727

SANI-LAV P13 Pail 13 Quart Stainless Steel

Item: AC8ANB Model: P13Cross Ref: 39F727
In Stock

Get it by Tuesday, Jun 10

€208.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPail
Capacity13 qt
ColorSilver
HandleYes
MaterialStainless Steel
Overall Depth10"
Overall Height10 1/8"
Overall Length12 1/4"
Overall Width8 1/2"
Fda CompliantYes
Nsf CertifiedYes
Overall Diameter12 1/4"
Product TypeDairy Pail

Shipping Info:

Ship weight (kg) 2.655
Ship height (cm)36.36
Ship length (cm)33.66
Ship width (cm)33.66
HS code7310210050
Country of OriginCN

Product Variants

ProductModelOverall HeightOverall LengthCapacityOverall DepthMaterialOverall WidthColorHandlePrice
SANI-LAV P13H Pail 13 Quart Stainless Steel Extra Handle | AC8ANC 39F728 P13H10 1/8"12 1/4"13 qt10"Stainless Steel8 1/2"SilverYes€186.54
SANI-LAV P16 Pail 16 Quart Stainless Steel | AC8AND 39F729 P1612 3/8"13"16 qt12"Stainless Steel8 1/2"SilverYes€195.10
SANI-LAV P16H Pail 16 Quart Stainless Steel Extra Handle | AC8ANE 39F730 P16H12 3/8"13"16 qt12"Stainless Steel8 1/2"SilverYes€205.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANI-LAV P13 Pail 13 Quart Stainless Steel
€208.50 /unit