SANI-LAV N8B Water Nozzle Pistol Grip Black 6-11/50 Inch Length | AF8BBE 24PR63

SANI-LAV N8B Water Nozzle Pistol Grip Black 6-11/50 Inch Length

Item: AF8BBE Model: N8BCross Ref: 24PR63
In Stock

Get it by Tuesday, Jun 10

€168.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Nozzle
ColorBlack
Connection GenderFemale
Connection Size3/4"
ConstructionBrass
DesignPistol Grip , Rear Trigger
Flow ControlTrigger
Flow Rate8.9 GPM
Length6.333"
MaterialBrass
Max. Flow Rate8.9 GPM
Max. Pressure150 psi
Max. Temp.200°F
Overall Length6 5/16"

Shipping Info:

Ship weight (kg) 1.143
Ship height (cm)8.89
Ship length (cm)18.42
Ship width (cm)15.24
HS code8481801060

Product Variants

ProductModelDesignMax. PressureConstructionColorFlow RateMax. Temp.MaterialFlow ControlPrice
SANI-LAV N1W Water Nozzle Industrial White 5-1/2 Inch Length | AA8FRN 18D868 N1WPistol Grip150 psiBrassWhite2.5-7.5 GPM200°FBrassTrigger€74.16
SANI-LAV N1B Water Nozzle Black 5-1/2 Inch Length 3/4 In | AA8FRP 18D869 N1BPistol Grip150 psiBrassBlack7 GPM200°FBrassTrigger€72.42
SANI-LAV N3 Water Nozzle Industial Grade Safety Orange | AA8FRT 18D872 N3Pistol Grip100 psiReinforced PlasticOrange2.5-7.5 GPM180°FStainless SteelTrigger€109.42
SANI-LAV N2S Water Nozzle Safety Orange 5 Inch Length | AA8FRV 18D877 N2SPistol Grip100 psiZincOrange2.5-6.5 GPM150°F-Trigger€21.45
SANI-LAV N2 Insulated Water Nozzle Hot/cold 3/4 Inch | AD2ETW 3NVD9 N2Pistol Grip100 psiZincOrange6.5 GPM180°F-Trigger€11.80
SANI-LAV N1 Water Nozzle Indust Spray Safety Orange | AF2TYY 6XUV8 N1Pistol Grip150 psiBrassOrange7 GPM200°FBrassTrigger€72.42
SANI-LAV N8 Water Nozzle Safety Orange 6-11/50 Inch Length | AF8BBD 24PR62 N8Pistol Grip150 psiBrassOrange4.5-10.5 GPM200°FBrassTrigger€153.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANI-LAV N8B Water Nozzle Pistol Grip Black 6-11/50 Inch Length
€168.16 /unit