SANI-LAV N8120R Spray Nozzle, 150 Psi Max. Pressure, 3/4 Inch Size Ght Connection | CT9WAC

SANI-LAV N8120R Spray Nozzle, 150 Psi Max. Pressure, 3/4 Inch Size Ght Connection

Item: CT9WAC Model: N8120RCross Ref: 468C80
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemSpray Nozzle
ColorRed
Connection Size3/4"
Connection TypeGHT
DesignPistol Grip
Features3/4 In Swivel Hose Barb, Adjustable Spray, Crash Resistant, Hot And Cold, Insulated Handle, Large Size, Low Flow
Flow ControlTrigger
Length6 1/4"
Max. Pressure150 psi
Max. Temp.200°F
Flow Rate5.3 GPM
MaterialBrass, Stainless Steel
Nozzle Shutoff TypeHandle Controls
Overall Length6 5/16"

Shipping Info:

Ship weight (kg) 1.3725
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelConnection TypeColorDesignMax. PressureFlow ControlConnection SizeMax. Temp.ConstructionPrice
SANI-LAV N8S20 Spray Nozzle, 150 Psi Max. Pressure, 3/4 Inch Size Ght Connection | CT9VZV N8S20-OrangePistol Grip150 psiTrigger3/4"200°FStainless Steel€207.09
SANI-LAV N8SW20 Spray Nozzle, 150 Psi Max. Pressure, 3/4 Inch Size Ght Connection | CT9VZW N8SW20GHTWhitePistol Grip150 psiTrigger3/4"200°FStainless Steel€207.09
SANI-LAV N81R Spray Nozzle, 150 Psi Max. Pressure, 3/4 Inch Size Ght Connection | CT9VZX N81RGHTRedPistol Grip150 psiTrigger3/4"200°F-€162.78
SANI-LAV N8SB20 Spray Nozzle, 150 Psi Max. Pressure, 3/4 Inch Size Ght Connection | CT9VZY N8SB20GHTBlackPistol Grip150 psiTrigger3/4"200°FStainless Steel€207.09
SANI-LAV N820R Spray Nozzle, 150 Psi Max. Pressure, 3/4 Inch Size Ght Connection | CT9VZZ N820RGHTRedPistol Grip150 psiTrigger3/4"200°F-€250.95
SANI-LAV N8R Spray Nozzle, 150 Psi Max. Pressure, 3/4 Inch Size Ght Connection | CT9WAA N8RGHTRedPistol Grip150 psiTrigger3/4"200°F-€161.18
SANI-LAV N8SR20 Spray Nozzle, 150 Psi Max. Pressure, 3/4 Inch Size Ght Connection | CT9WAB N8SR20GHTRedPistol Grip150 psiTrigger3/4"200°FStainless Steel€207.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANI-LAV N8120R Spray Nozzle, 150 Psi Max. Pressure, 3/4 Inch Size Ght Connection