SANI-LAV N3W Spray Nozzle Plastic White | AD4GLT 41J446

SANI-LAV N3W Spray Nozzle Plastic White

Item: AD4GLT Model: N3WCross Ref: 41J446
In Stock

Get it by Tuesday, Jun 17

€123.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpray Nozzle
ColorWhite
Connection Size3/4"
Connection TypeHose Barb
ConstructionReinforced Plastic
DesignPistol Grip , Shower Spray
Flow ControlTrigger
Flow Rate2.5-7.5 GPM
Length7 1/2"
MaterialStainless Steel
Max. Pressure100 psi
Max. Temp.280°F
Overall Length7 1/4"
Max. Operating Pressure100 psi
Max. Operating Temperature185°F
Nozzle Shutoff TypeHandle Controls

Shipping Info:

Ship weight (kg) 0.522
Ship height (cm)7.62
Ship length (cm)23.11
Ship width (cm)13.46
HS code7419910010
Country of OriginTW

Product Variants

ProductModelMax. PressureDesignConnection TypeColorFlow RateMaterialConstructionMax. Temp.Price
SANI-LAV N1A Spray Nozzle Aluminium Brass Stainless Steel Orange | AD4GLH 41J437 N1A150 psiPistol Grip-Orange2.5-7.5 GPMAluminumAluminum200°F€57.88
SANI-LAV N1AW Spray Nozzle Aluminium Brass/ss White | AD4GLJ 41J438 N1AW150 psiPistol Grip-White2.5-7.5 GPMAluminumAluminum200°F€57.88
SANI-LAV N1AB Spray Nozzle Aluminium Brass/ss Black | AD4GLK 41J439 N1AB150 psiPistol Grip-Black7 GPMAluminumAluminum200°F€57.88
SANI-LAV N1SS Spray Nozzle Stainless Steel Safety Orange | AD4GLL 41J440 N1SS150 psiPistol Grip-Orange7 GPMStainless SteelStainless Steel200°F€104.87
SANI-LAV N1SSW Spray Nozzle Stainless Steel White | AD4GLM 41J441 N1SSW150 psiPistol Grip-White7 GPMStainless SteelStainless Steel200°F€163.11
SANI-LAV N1SSB Spray Nozzle Stainless Steel Black | AD4GLN 41J442 N1SSB150 psiPistol Grip-Black2.5-7.5 GPMStainless SteelStainless Steel200°F€104.87
SANI-LAV N1T Spray Nozzle Brass/ss Safety Orange | AD4GLP 41J443 N1T150 psiPistol Grip-Orange2.5-7.5 GPMBrassBrass200°F€74.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANI-LAV N3W Spray Nozzle Plastic White
€123.44 /unit