SANI-LAV N23S Quick Connect/Disconnect Hose Adapter, Female Npt/Male Ght Connection | CT9VXL

SANI-LAV N23S Quick Connect/Disconnect Hose Adapter, Female Npt/Male Ght Connection

Item: CT9VXL Model: N23SCross Ref: 46CF45
In Stock

Get it by Tuesday, Jun 10

€40.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Adapter
Connection Size3/4" x 3/4"
Connection TypeFemale NPT, Male GHT
Fits BrandSani-Lav
For Use With Mfr. Model NumberN1, N1B, N1W, N1R, N1Y, N1A, N1AB, N1AW, N1AR, N1AR, N1T, N1TR, N1TB, N1TW, N1TY, N1SS, N1SSB, N1SSW, N1SSR, N1SSY, N8, N8B, N8W, N8R, N81, N81B, N81W, N81N81R,
Inlet Size3/4"
Inlet TypeFNPT
MaterialStainless Steel
Size3/4"
FinishStainless Steel
Inlet3/4" FNPT
Material Of ConstructionStainless Steel

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialSizeConnection SizeConnection TypeInlet TypeFinishInlet SizePrice
SANI-LAV N18S Quick Connect/Disconnect Hose Adapter, Female Ght/Male Npt Connection | CT9VXG N18SStainless Steel3/4"1/2" x 3/4"Female GHT, Male NPTFGHT-3/4"€37.48
SANI-LAV N28S Quick Connect/Disconnect Hose Adapter, Female Ght/Male Npt Connection | CT9VXH N28SStainless Steel3/4" x 3/4"3/4" x 3/4"Female GHT, Male NPTFGHT-3/4"€37.46
SANI-LAV N28 Quick Connect/Disconnect Hose Adapter, Female Ght/Male Npt Connection, Brass | CT9VXJ N28Brass3/4" x 3/4"3/4" x 3/4"FGHT x MNPTFGHTBrass3/4"€17.54
SANI-LAV N18 Quick Connect/Disconnect Hose Adapter, Female Ght/Male Npt Connection, Brass | CT9VXK N18Brass3/4"1/2" x 3/4"Female GHT, Male NPTFGHTBrass3/4"€17.60
SANI-LAV N23 Quick Connect/Disconnect Hose Adapter, Female Npt/Male Ght Connection, Brass | CT9VXM N23Brass3/4"3/4" x 3/4"Female NPT, Male GHTFNPTBrass3/4"€17.30
SANI-LAV N24S Quick Connect/Disconnect Hose Adapter, Female Npt/Male Npt Connection | CT9VXN N24SStainless Steel3/4"1/2" x 3/4"Female NPT, Male NPTFNPT-3/4"€36.79
SANI-LAV N24 Quick Connect/Disconnect Hose Adapter, Female Npt/Male Npt Connection, Brass | CT9VXP N24Brass3/4"1/2" x 3/4"Female NPT, Male NPTFNPTBrass3/4"€17.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANI-LAV N23S Quick Connect/Disconnect Hose Adapter, Female Npt/Male Ght Connection
€40.85 /unit