SANI-LAV N1TY Spray Nozzle, 7 Gpm, Yellow, 4 39/64 Inch Lg, 3/4 Inch Ght Female Inlet, Brass | CT9WAM

SANI-LAV N1TY Spray Nozzle, 7 Gpm, Yellow, 4 39/64 Inch Length, 3/4 Inch Ght Female Inlet, Brass

Item: CT9WAM Model: N1TYCross Ref: 46CF33
In Stock

Get it by Tuesday, Jun 10

€85.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpray Nozzle
Accessory TypeSpray Nozzle
ColorYellow
Connection Size3/4"
Connection TypeGHT Female Inlet
Flow Rate7 GPM
Length4 39/64"
MaterialBrass
Max. Pressure150 psi
Nozzle ShutoffInstant
Temp. Range200°F
Nozzle Shutoff TypeInstant
Overall Length4 5/8"

Shipping Info:

Ship weight (kg) 0.837
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. PressureDesignConnection TypeColorFlow RateMaterialConstructionMax. Temp.Price
SANI-LAV N1A Spray Nozzle Aluminium Brass Stainless Steel Orange | AD4GLH 41J437 N1A150 psiPistol Grip-Orange2.5-7.5 GPMAluminumAluminum200°F€57.88
SANI-LAV N1AW Spray Nozzle Aluminium Brass/ss White | AD4GLJ 41J438 N1AW150 psiPistol Grip-White2.5-7.5 GPMAluminumAluminum200°F€57.88
SANI-LAV N1AB Spray Nozzle Aluminium Brass/ss Black | AD4GLK 41J439 N1AB150 psiPistol Grip-Black7 GPMAluminumAluminum200°F€57.88
SANI-LAV N1SS Spray Nozzle Stainless Steel Safety Orange | AD4GLL 41J440 N1SS150 psiPistol Grip-Orange7 GPMStainless SteelStainless Steel200°F€104.87
SANI-LAV N1SSW Spray Nozzle Stainless Steel White | AD4GLM 41J441 N1SSW150 psiPistol Grip-White7 GPMStainless SteelStainless Steel200°F€163.11
SANI-LAV N1SSB Spray Nozzle Stainless Steel Black | AD4GLN 41J442 N1SSB150 psiPistol Grip-Black2.5-7.5 GPMStainless SteelStainless Steel200°F€104.87
SANI-LAV N1T Spray Nozzle Brass/ss Safety Orange | AD4GLP 41J443 N1T150 psiPistol Grip-Orange2.5-7.5 GPMBrassBrass200°F€74.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANI-LAV N1TY Spray Nozzle, 7 Gpm, Yellow, 4 39/64 Inch Length, 3/4 Inch Ght Female Inlet, Brass
€85.32 /unit