SANI-LAV N14S Hose Adapter, Hose Barb/Male NPT Connection, 1/2 Inch x 3/4 Inch Connection Size | CT9VWY

SANI-LAV N14S Hose Adapter, Hose Barb/Male NPT Connection, 1/2 Inch x 3/4 Inch Connection Size

Item: CT9VWY Model: N14SCross Ref: 46CF41
In Stock

Get it by Tuesday, Jun 17

€30.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Adapter
Connection Size1/2" x 3/4"
Connection TypeHose Barb, Male NPT
Fits BrandSani-Lav
For Use With Mfr. Model NumberN1, N1B, N1W, N1R, N1Y, N1A, N1AB, N1AW, N1AR, N1AR, N1T, N1TR, N1TB, N1TW, N1TY, N1SS, N1SSB, N1SSW, N1SSR, N1SSY, N8, N8B, N8W, N8R, N81, N81B, N81W, N81N81R,
Inlet Size3/4"
Inlet TypeHose Barb
MaterialStainless Steel
Size3/4"
FinishStainless Steel
Inlet3/4" Hose Barb
Material Of ConstructionStainless Steel

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialFinishSizeConnection SizeConnection TypeInlet TypeInlet SizePrice
SANI-LAV N32S Hose Adapter, Female GHT/Male NPT Connection, 3/4 Inch x 3/4 Inch Connection Size | CT9VWT N32SStainless Steel-3/4" x 3/4"3/4" x 3/4"Female GHT, Male NPTFGHT3/4"€12.23
SANI-LAV N31 Hose Adapter, Female NPT/Male GHT Connection, 3/4 Inch x 3/4 Inch Connection Size | CT9VWU N31BrassBrass3/4" x 3/4"3/4" x 3/4"FGHT x MNPTFNPT3/4"€6.24
SANI-LAV N31S Hose Adapter, Female NPT/Male GHT Connection, 3/4 Inch x 3/4 Inch Connection Size | CT9VWV N31SStainless Steel-3/4" x 3/4"3/4" x 3/4"Female NPT, Male GHTFNPT3/4"€12.23
SANI-LAV H26S Hose Adapter, Male GHT/Male NPT Connection, 3/4 Inch x 3/4 Inch Connection Size | CT9VWW H26SStainless SteelChrome3/4" x 3/4"3/4" x 3/4"Male GHT, Male NPTMGHT3/4"€16.06
SANI-LAV N32 Hose Adapter, Female GHT/Male NPT Connection, 3/4 Inch x 3/4 Inch Connection Size | CT9VWX N32BrassBrass3/4" x 3/4"3/4" x 3/4"FGHT x MNPTFGHT3/4"€6.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANI-LAV N14S Hose Adapter, Hose Barb/Male NPT Connection, 1/2 Inch x 3/4 Inch Connection Size
€30.42 /unit