SANI-LAV N11 Swivel Hose Adapt Brass 1/2 Mnpt 2 Inch Length | AA8FRY 18D880

SANI-LAV N11 Swivel Hose Adapt Brass 1/2 Mnpt 2 Inch Length

Item: AA8FRY Model: N11Cross Ref: 18D880
In Stock

Get it by Tuesday, Jun 10

€22.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Hose Adapter
Color/finishBrass
Inlet3/4"
MaterialBrass
Outlet TypeMNPT
Size2"
IncludesSwivel, Trigger Lock Ring

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)5.08
Ship length (cm)10.41
Ship width (cm)5.33
HS code7419995010
Country of OriginTW

Product Variants

ProductModelMaterialInletOutlet TypeSizeConnection SizeConnection TypeInlet SizeColor/finishPrice
SANI-LAV N11S Swivel Hose Adapt Stainless Steel 1/2 Inmnpt 2 Inch Length | AA8FRZ 18D881 N11SStainless Steel3/4"MNPT2"----€24.32
SANI-LAV N12 Swivel Hose Adapt Brass 3/8mnpt 2 Inch Length | AA8FTA 18D882 N12Brass3/4"MNPT2"---Brass€18.70
SANI-LAV N15 Swivel Hose Adapt Brass 1/2mnpt 3-7/8 L | AA8FTB 18D883 N15Brass3/4"MNPT----Brass€22.31
SANI-LAV N15S Swivel Hose Adapt Stainless Steel 1/2mnpt 3-7/8 L | AA8FTC 18D884 N15SStainless Steel3/4"MNPT-----€32.58
SANI-LAV N19 Swivel Hose Adapt 3/4 Inch Fght Brass | AA8FTD 18D885 N19Brass3/4"-----Brass€18.70
SANI-LAV N19S Swivel Hose Adapt 3/4 Inch Fght Ss | AA8FTE 18D886 N19SStainless Steel3/4"------€41.89
SANI-LAV N20 Swivel Hose Adapt 3/4 Mght/hose Barb Bras | AA8FTF 18D887 N20Brass3/4"-----Brass€26.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANI-LAV N11 Swivel Hose Adapt Brass 1/2 Mnpt 2 Inch Length
€22.25 /unit