SANI-LAV ES2-505L-0.5 Hands-Free Wall Mounted Sink, 0.5 GPM Flow Rate, Wall | CT9WCZ

SANI-LAV ES2-505L-0.5 Hands-Free Wall Mounted Sink, 0.5 GPM Flow Rate

Item: CT9WCZ Model: ES2-505L-0.5Cross Ref: 48TF92
In Stock

Get it by Tuesday, Jun 10

€1,515.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSink
Ada CompliantNo
Agency ComplianceNo
Back SplashYes
Back Splash Height9 1/2"
Body MaterialStainless Steel
Bowl Depth7"
Bowl Length17"
Bowl ShapeRectangular
Bowl Size17" x 14"
Bowl Width14"
ColorSilver
Drain Opening2"
Faucet Body MaterialBrass
Faucet Hole Dia.7/8"
Faucet Mounting CentersCenter Hole Only
Faucet Mounting LocationWall
Faucet OperationSensor
FinishElectropolish
Flow Rate0.5 GPM
For Use With Grainger Item Number40D694
For Use With Mfr. Model NumberES2-505L
Gauge18 ga.
Includes(1) Ac Powered Sensor Faucet Assembly, (1) Mixing Checking Valve, (1) Strainer Assembly With Basket, (1) Wall Hung Sink, (1) Wall Mounting Bracket
Includes Back SplashYes
Includes Basket StrainerYes
Includes Drain PipeNo
Includes FaucetYes
Includes Side SplashNo
Indoor/outdoorYes
Installation Hardware IncludedYes
Mounting TypeWall
Number Of Bowls1
Number Of Faucet Holes1
Number Of Holes1
Number Of Stations1
Overall Height16 1/2"
Overall Length19"
Overall Width18"
Power SourceAC
Side SplashNo
Sink MaterialStainless Steel
Sink Mounting TypeWall
Sink TypeGeneral Purpose
Water Inlet Connection Size3/8"
Water Inlet Connection TypeCompression
With Faucet / Without FaucetWith Faucet
Ada ComplianceNot ADA Compliant
Cec CompliantCEC Compliant
Compatible Grainger Part Number40D694
Compatible Mfr. Model NumberES2-505L
Includes Installation HardwareYes
Mounting Location - FaucetWall
Mounting Type - SinksWall
StandardsNSF 2, NSF/ANSI 372 LOW-LEAD

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)41.91
Ship length (cm)48.26
Ship width (cm)45.72
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall WidthOverall HeightBowl SizeBowl DepthFinishBack Splash HeightFaucet OperationPrice
SANI-LAV 505L-0.5 Hands-Free Wall Mounted Sink, 0.5 GPM Flow Rate, Splash | CT9WCC 505L-0.519"18"16 1/2"17" x 14"7"Electropolish9 1/2"Dual Knee Pedal€870.60
SANI-LAV ES2-605L-0.5 Hands-Free Wall Mounted Sink, 0.5 GPM Flow Rate, Splash | CT9WCD ES2-605L-0.516"15 1/4"13"14" x 11"5"Electropolished8"Sensor€1,206.02
SANI-LAV 5251-0.5 Hands-Free Wall Mounted Sink, 0.5 GPM Flow Rate, Splash | CT9WCE 5251-0.521"20"19 1/2"19" x 16"10"Electropolish9 1/2"Single Knee Pedal€1,051.90
SANI-LAV 707A.5 Hands-Free Wall Mounted Sink, 0.5 GPM Flow Rate, Splash | CT9WCF 707A.520"17 1/2"16 1/2"17" x 14"7"Satin9 1/2"Sensor€1,500.70
SANI-LAV 607L-0.5 Hands-Free Wall Mounted Sink, 0.5 GPM Flow Rate, Splash | CT9WCG 607L-0.516"15 1/4"13"14" x 11"5"Electropolish8"Single Knee Pedal€566.47
SANI-LAV ESB2-607L-0.5 Hands-Free Wall Mounted Sink, 0.5 GPM Flow Rate, Splash | CT9WCH ESB2-607L-0.516"15 1/4"13"14" x 11"5"Electropolish8"Sensor€1,279.55
SANI-LAV 707B.5 Hands-Free Wall Mounted Sink, 0.5 GPM Flow Rate, Splash | CT9WCJ 707B.520"17 1/2"16 1/2"17" x 14"7"Satin9 1/2"Sensor€1,500.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANI-LAV ES2-505L-0.5 Hands-Free Wall Mounted Sink, 0.5 GPM Flow Rate
€1,515.99 /unit