SANI-LAV ES2-503L-0.5 Hand Free Sink, 0.5 GPM Flow Rate, 41 1/2 Inch Overall Height | CT9VYT

SANI-LAV ES2-503L-0.5 Hand Free Sink, 0.5 GPM Flow Rate, 41 1/2 Inch Overall Height

Item: CT9VYT Model: ES2-503L-0.5Cross Ref: 48TF90
In Stock

Get it by Tuesday, Jun 10

€1,943.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSink
Ada CompliantNo
Agency ComplianceNo
Back SplashYes
Back Splash Height9 1/2"
Body MaterialStainless Steel
Bowl Depth7"
Bowl Length17"
Bowl ShapeRectangular
Bowl Size17" x 14"
Bowl Width14"
ColorSilver
Faucet Body MaterialBrass
Faucet Hole Dia.7/8"
Faucet Mounting LocationSplash
Faucet OperationSensor
FinishElectropolish , Electropolished
Flow Rate0.5 GPM
For Use With Grainger Item Number40D707
For Use With Mfr. Model NumberES2-503L
Gauge18 ga.
Includes(1) Ac Or Battery Powered Sensor Faucet Assembly, (1) Mixing Check Valve, (1) Pedestal Base, (1) Set Of 6 Mounting Nuts, (1) Strainer Assembly With Basket
Includes Back SplashYes
Includes Basket StrainerYes
Includes Drain PipeNo
Includes FaucetYes
Includes Side SplashYes
Indoor/outdoorYes
Mounting TypeFloor
Number Of Bowls1
Number Of Faucet Holes1
Number Of Holes1
Number Of Stations1
Overall Height41 1/2"
Overall Length19"
Overall Width18"
Power SourceAC
Side SplashYes
Side Splash Height9 1/2"
Sink MaterialStainless Steel
Sink Mounting TypeFloor
Sink TypeGeneral Purpose
Water Inlet Connection Size3/8"
Water Inlet Connection TypeCompression
With Faucet/without FaucetWith Faucet
Ada ComplianceNot ADA Compliant
Cec CompliantCEC Compliant
Compatible Grainger Part Number40D707
Compatible Mfr. Model NumberES2-503L
Mounting Location - FaucetSplash
Mounting Type - SinksFloor
StandardsNSF 2, NSF/ANSI 372 LOW-LEAD

Shipping Info:

Ship weight (kg) 19.35
Ship height (cm)105.41
Ship length (cm)48.26
Ship width (cm)45.72
Country of OriginUS

Product Variants

ProductModelNumber Of Faucet HolesBack Splash HeightBowl DepthFinishBowl LengthBowl WidthGaugeIncludes Side SplashPrice
SANI-LAV 501FL-0.5 Hand Free Sink, 0.5 GPM Flow Rate, 41 1/2 Inch Overall Height | CT9VYR 501FL-0.529 1/2"7"Electropolish17"14"18 ga.No€989.34
SANI-LAV 521L-0.5 Hand Free Sink, 0.5 GPM Flow Rate, 41 1/2 Inch Overall Height | CT9VYU 521L-0.519 1/2"10"Electropolish19"16"18 ga.No€1,143.29
SANI-LAV 521FL-0.5 Hand Free Sink, 0.5 GPM Flow Rate, 41 1/2 Inch Overall Height | CT9VYV 521FL-0.529 1/2"10"Electropolish19"16"18 ga.No€1,137.65
SANI-LAV ESB2-501L-0.5 Hand Free Sink, 0.5 GPM Flow Rate, 41 1/2 Inch Overall Height | CT9VYW ESB2-501L-0.519 1/2"7"Electropolish17"14"18 ga.No€1,560.39
SANI-LAV ESB2-521L-0.5 Hand Free Sink, 0.5 GPM Flow Rate, 41 1/2 Inch Overall Height | CT9VYX ESB2-521L-0.519 1/2"10"Electropolish19"16"18 ga.No€1,713.83
SANI-LAV 5011-0.5 Hand Free Sink, 0.5 GPM Flow Rate, 41 1/2 Inch Overall Height | CT9VYY 5011-0.519 1/2"7"Electropolish17"14"18 ga.No€950.55
SANI-LAV ES2-521L-0.5 Hand Free Sink, 0.5 GPM Flow Rate, 41 1/2 Inch Overall Height | CT9VYZ ES2-521L-0.519 1/2"10"Electropolish19"16"18 ga.No€1,713.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANI-LAV ES2-503L-0.5 Hand Free Sink, 0.5 GPM Flow Rate, 41 1/2 Inch Overall Height
€1,943.82 /unit