SANI-LAV 5A20 Wash Station, Sani-Lav, Splash, 45 Inch x 16 1/2 Inch Bowl Size, 5 Inch Bowl Dp, 16 ga | CT9WFG

SANI-LAV 5A20 Wash Station, Sani-Lav, Splash, 45 Inch x 16 1/2 Inch Bowl Size, 5 Inch Bowl Dp, 16 ga

Item: CT9WFG Model: 5A20Cross Ref: 46CF15
In Stock

Get it by Tuesday, Jun 10

€1,759.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWash Station
Ada CompliantYes
Agency ComplianceYes
Back SplashYes
Back Splash Height10"
Body MaterialStainless Steel
Bowl Depth5"
Bowl Length45"
Bowl ShapeRectangular
Bowl Size45" x 16.5"
Bowl Width16 1/2"
ColorSilver
Drain Opening2"
Faucet Hole Dia.7/8"
Faucet Mounting CentersCenter Hole Only
Faucet Mounting LocationSplash
FinishSatin
Gauge16 ga.
IncludesSupport Brackets, Wall-Mounting Brackets
Includes Back SplashYes
Includes Basket StrainerYes
Includes Drain PipeNo
Includes FaucetNo
Includes Side SplashNo
Indoor/outdoorYes
Installation Hardware IncludedYes
Mounting TypeWall
Number Of Bowls1
Number Of Faucet Holes2
Number Of Holes2
Number Of Stations2
Overall Height16"
Overall Length48"
Overall Width20"
Side SplashNo
Sink MaterialStainless Steel
Sink Mounting TypeWall
Sink TypeGeneral Purpose
With Faucet / Without FaucetWithout Faucet

Shipping Info:

Ship weight (kg) 23.4
Ship height (cm)40.64
Ship length (cm)121.92
Ship width (cm)50.8
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall HeightBowl SizeBowl DepthFinishBowl LengthFaucet Mounting LocationIncludes FaucetPrice
SANI-LAV 54W1 Wash Station 40 Inch Length 20 Inch Width 18 Inch Height | AB7KPF 23PH41 54W140"18"37" x 16.5"8"Satin37"SplashYes€2,212.38
SANI-LAV 54FSL Wash Station 40 Inch Length 20 Inch Width 45 Inch Height | AD3LUU 40D723 54FSL40"45"37" x 16.5"8"Satin37"SplashYes€2,779.68
SANI-LAV 54FFL Wash Station 40 Inch Length 20 Inch Width 45 Inch Height | AD3LUV 40D724 54FFL40"45"37" x 16.5"8"Satin37"SplashYes€2,957.35
SANI-LAV 54FAL Wash Station 40 Inch Length 20 Inch Width 45 Inch Height | AD3LUW 40D725 54FAL40"45"37" x 16.5"8"Satin37"SplashYes€3,849.58
SANI-LAV 54FBL Wash Station 40 Inch Length 20 Inch Width 45 Inch Height | AD3LUX 40D726 54FBL40"45"37" x 16.5"8"Satin37"SplashYes€3,841.51
SANI-LAV 54WSL Wash Station 40 Inch Length 20 Inch Width 18 Inch Height | AD3LUY 40D727 54WSL40"18"37" x 16.5"8"Satin37"SplashYes€2,231.96
SANI-LAV 54WFL Portable Wash Station 40 Inch Length 20 Inch Width | AD3LUZ 40D728 54WFL40"18"37" x 16.5"8"Satin37"SplashYes€2,494.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANI-LAV 5A20 Wash Station, Sani-Lav, Splash, 45 Inch x 16 1/2 Inch Bowl Size, 5 Inch Bowl Dp, 16 ga
€1,759.42 /unit