SANI-LAV 5A1B Hands-Free Wall Mounted Sink, 2 GPM Flow Rate, Splash | CT9WDB

SANI-LAV 5A1B Hands-Free Wall Mounted Sink, 2 GPM Flow Rate, Splash

Item: CT9WDB Model: 5A1BCross Ref: 48PY07
In Stock

Get it by Monday, Jun 16

€1,844.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSink
Ada CompliantYes
Agency ComplianceYes
Back SplashYes
Back Splash Height10"
Body MaterialStainless Steel
Bowl Depth5"
Bowl Length27"
Bowl ShapeRectangular
Bowl Size27" x 16.5"
Bowl Width16 1/2"
ColorSilver
Drain Opening2"
Faucet Body MaterialBrass
Faucet Hole Dia.7/8"
Faucet Mounting CentersCenter Hole Only
Faucet Mounting LocationSplash
Faucet OperationSensor
FinishSatin
Flow Rate2 GPM
For Use With Grainger Item Number52CG85
For Use With Mfr. Model Number5A1B-0.5
Gauge16 ga.
IncludesMixing Check Valve, Sensor Faucet Assembly, Strainer Assembly With Basket, Wall Mounting Bracket
Includes Back SplashYes
Includes Basket StrainerYes
Includes Drain PipeNo
Includes FaucetYes
Includes Side SplashNo
Indoor/outdoorYes
Installation Hardware IncludedYes
Mounting TypeWall
Number Of Bowls1
Number Of Faucet Holes1
Number Of Holes1
Number Of Stations1
Overall Height15"
Overall Length30"
Overall Width20"
Power SourceBattery Powered
Side SplashNo
Sink MaterialStainless Steel
Sink Mounting TypeWall
Sink TypeGeneral Purpose
Water Inlet Connection Size3/8"
Water Inlet Connection TypeCompression
With Faucet / Without FaucetWith Faucet
Ada ComplianceADA Compliant
Cec CompliantNon CEC Compliant
Compatible Grainger Part Number52CG85
Compatible Mfr. Model Number5A1B-0.5
Includes Installation HardwareYes
Indoor/outdoor UsageIndoor/Outdoor
Manufacturers Warranty Length1 yr.
Mounting Location - FaucetSplash
Mounting Type - SinksWall
No. Of Bowls1
StandardsNSF 2, NSF/ANSI 372 LOW-LEAD

Shipping Info:

Ship weight (kg) 15.3
Ship height (cm)38.1
Ship length (cm)76.2
Ship width (cm)50.8
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall WidthOverall HeightBowl SizeBowl DepthFinishBack Splash HeightFaucet OperationPrice
SANI-LAV 505L-0.5 Hands-Free Wall Mounted Sink, 0.5 GPM Flow Rate, Splash | CT9WCC 505L-0.519"18"16 1/2"17" x 14"7"Electropolish9 1/2"Dual Knee Pedal€870.60
SANI-LAV ES2-605L-0.5 Hands-Free Wall Mounted Sink, 0.5 GPM Flow Rate, Splash | CT9WCD ES2-605L-0.516"15 1/4"13"14" x 11"5"Electropolished8"Sensor€1,206.02
SANI-LAV 5251-0.5 Hands-Free Wall Mounted Sink, 0.5 GPM Flow Rate, Splash | CT9WCE 5251-0.521"20"19 1/2"19" x 16"10"Electropolish9 1/2"Single Knee Pedal€1,051.90
SANI-LAV 707A.5 Hands-Free Wall Mounted Sink, 0.5 GPM Flow Rate, Splash | CT9WCF 707A.520"17 1/2"16 1/2"17" x 14"7"Satin9 1/2"Sensor€1,500.70
SANI-LAV 607L-0.5 Hands-Free Wall Mounted Sink, 0.5 GPM Flow Rate, Splash | CT9WCG 607L-0.516"15 1/4"13"14" x 11"5"Electropolish8"Single Knee Pedal€566.47
SANI-LAV ESB2-607L-0.5 Hands-Free Wall Mounted Sink, 0.5 GPM Flow Rate, Splash | CT9WCH ESB2-607L-0.516"15 1/4"13"14" x 11"5"Electropolish8"Sensor€1,279.55
SANI-LAV 707B.5 Hands-Free Wall Mounted Sink, 0.5 GPM Flow Rate, Splash | CT9WCJ 707B.520"17 1/2"16 1/2"17" x 14"7"Satin9 1/2"Sensor€1,500.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANI-LAV 5A1B Hands-Free Wall Mounted Sink, 2 GPM Flow Rate, Splash
€1,844.26 /unit