SANI-LAV 54WBL-0.5 Wash Station, Sani-Lav, 0.5 gpm Flow Rate, Splash, 37 Inch x 16 1/2 Inch Bowl Size | CT9WEM

SANI-LAV 54WBL-0.5 Wash Station, 0.5 gpm Flow Rate, Splash, 37 Inch x 16 1/2 Inch Bowl Size

Item: CT9WEM Model: 54WBL-0.5Cross Ref: 48TH02
In Stock

Get it by Monday, Jun 16

€3,782.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWash Station
Ada CompliantNo
Agency ComplianceNo
Back SplashYes
Back Splash Height10"
Body MaterialStainless Steel
Bowl Depth8"
Bowl Length37"
Bowl ShapeRectangular
Bowl Size37" x 16.5"
Bowl Width16 1/2"
ColorSilver
Drain Opening2"
Faucet Body MaterialBrass
Faucet Hole Dia.7/8"
Faucet Mounting CentersCenter Hole Only
Faucet Mounting LocationSplash
Faucet OperationSensor
FinishSatin
Flow Rate0.5 GPM
For Use With Grainger Item Number40D730
For Use With Mfr. Model Number54WBL
Gauge16 ga.
IncludesAc Or Battery Powered Sensor Faucet Assembly, Mixing Check Valve, Strainer Assembly With Basket, Support Brackets, Wall Mounting Brackets
Includes Back SplashYes
Includes Basket StrainerYes
Includes Drain PipeNo
Includes FaucetYes
Includes Side SplashNo
Indoor/outdoorYes
Installation Hardware IncludedYes
Mounting TypeWall
Number Of Bowls1
Number Of Faucet Holes2
Number Of Holes2
Number Of Stations2
Overall Height18"
Overall Length40"
Overall Width20"
Power SourceBattery Powered
Side SplashNo
Sink MaterialStainless Steel
Sink Mounting TypeWall
Sink TypeGeneral Purpose
Water Inlet Connection Size3/8"
Water Inlet Connection TypeCompression
With Faucet / Without FaucetWith Faucet
Ada ComplianceNot ADA Compliant
Cec CompliantCEC Compliant
Compatible Grainger Part Number40D730
Compatible Mfr. Model Number54WBL
Includes Installation HardwareYes
Indoor/outdoor UsageIndoor/Outdoor
Manufacturers Warranty Length1 yr.
Mounting Location - FaucetSplash
Mounting Type - SinksWall
No. Of Bowls1
StandardsNSF 2, NSF/ANSI 372 LOW-LEAD

Shipping Info:

Ship weight (kg) 29.7
Ship height (cm)45.72
Ship length (cm)101.6
Ship width (cm)50.8
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall HeightBowl SizeBowl DepthFinishBowl LengthFaucet Mounting LocationIncludes FaucetPrice
SANI-LAV 54W1 Wash Station 40 Inch Length 20 Inch Width 18 Inch Height | AB7KPF 23PH41 54W140"18"37" x 16.5"8"Satin37"SplashYes€2,212.38
SANI-LAV 54FSL Wash Station 40 Inch Length 20 Inch Width 45 Inch Height | AD3LUU 40D723 54FSL40"45"37" x 16.5"8"Satin37"SplashYes€2,779.68
SANI-LAV 54FFL Wash Station 40 Inch Length 20 Inch Width 45 Inch Height | AD3LUV 40D724 54FFL40"45"37" x 16.5"8"Satin37"SplashYes€2,957.35
SANI-LAV 54FAL Wash Station 40 Inch Length 20 Inch Width 45 Inch Height | AD3LUW 40D725 54FAL40"45"37" x 16.5"8"Satin37"SplashYes€3,849.58
SANI-LAV 54FBL Wash Station 40 Inch Length 20 Inch Width 45 Inch Height | AD3LUX 40D726 54FBL40"45"37" x 16.5"8"Satin37"SplashYes€3,841.51
SANI-LAV 54WSL Wash Station 40 Inch Length 20 Inch Width 18 Inch Height | AD3LUY 40D727 54WSL40"18"37" x 16.5"8"Satin37"SplashYes€2,231.96
SANI-LAV 54WFL Portable Wash Station 40 Inch Length 20 Inch Width | AD3LUZ 40D728 54WFL40"18"37" x 16.5"8"Satin37"SplashYes€2,494.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANI-LAV 54WBL-0.5 Wash Station, 0.5 gpm Flow Rate, Splash, 37 Inch x 16 1/2 Inch Bowl Size
€3,782.72 /unit