SANI-LAV 512WFL Wash Station 120 Inch Length 20 Inch Width 18 Inch Height | AD3LWA 40D752

SANI-LAV 512WFL Wash Station 120 Inch Length 20 Inch Width 18 Inch Height

Item: AD3LWA Model: 512WFLCross Ref: 40D752
In Stock

Get it by Tuesday, Jun 10

€6,332.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWash Station
Ada CompliantNo
Agency ComplianceNo
Back SplashYes
Back Splash Height10"
Body MaterialStainless Steel
Bowl Depth8"
Bowl Length117"
Bowl ShapeRectangular
Bowl Size117" x 16.5"
ColorSilver
Drain Opening2"
Faucet Body MaterialBrass
Faucet Hole Dia.7/8"
Faucet Mounting Centers8"
Faucet Mounting LocationSplash
Faucet OperationDual Manual Handle
FinishSatin
Flow Rate1.5 GPM
Includes Back SplashYes
Includes Basket StrainerYes
Includes Drain PipeNo
Includes FaucetYes
Includes Side SplashNo
Installation Hardware IncludedYes
Mounting TypeWall
Number Of Bowls1
Number Of Faucet Holes12
Number Of Holes12
Number Of Stations6
Overall Height18"
Overall Length120"
Overall Width20"
Side SplashNo
Sink MaterialStainless Steel
Sink Mounting TypeWall
Sink TypeGeneral Purpose
Water Inlet Connection Size1/2"
With Faucet / Without FaucetWith Faucet
Ada ComplianceNot ADA Compliant
Bowl Width16 1/2"
Cec CompliantNon CEC Compliant
Compatible Grainger Part Number48TG81
Compatible Mfr. Model Number512WFL-0.5
Includes Installation HardwareYes
Mounting Location - FaucetSplash
Mounting Type - SinksWall
StandardsNSF 2, NSF/ANSI 372 LOW-LEAD
Water Inlet Connection TypeNPT

Shipping Info:

Ship weight (kg) 83.25
Ship height (cm)63.5
Ship length (cm)60.96
Ship width (cm)2.54
HS code7324100000
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall HeightBowl SizeBowl DepthFinishBowl LengthFaucet Mounting LocationIncludes FaucetPrice
SANI-LAV 54W1 Wash Station 40 Inch Length 20 Inch Width 18 Inch Height | AB7KPF 23PH41 54W140"18"37" x 16.5"8"Satin37"SplashYes€2,212.38
SANI-LAV 54FSL Wash Station 40 Inch Length 20 Inch Width 45 Inch Height | AD3LUU 40D723 54FSL40"45"37" x 16.5"8"Satin37"SplashYes€2,779.68
SANI-LAV 54FFL Wash Station 40 Inch Length 20 Inch Width 45 Inch Height | AD3LUV 40D724 54FFL40"45"37" x 16.5"8"Satin37"SplashYes€2,957.35
SANI-LAV 54FAL Wash Station 40 Inch Length 20 Inch Width 45 Inch Height | AD3LUW 40D725 54FAL40"45"37" x 16.5"8"Satin37"SplashYes€3,849.58
SANI-LAV 54FBL Wash Station 40 Inch Length 20 Inch Width 45 Inch Height | AD3LUX 40D726 54FBL40"45"37" x 16.5"8"Satin37"SplashYes€3,841.51
SANI-LAV 54WSL Wash Station 40 Inch Length 20 Inch Width 18 Inch Height | AD3LUY 40D727 54WSL40"18"37" x 16.5"8"Satin37"SplashYes€2,231.96
SANI-LAV 54WFL Portable Wash Station 40 Inch Length 20 Inch Width | AD3LUZ 40D728 54WFL40"18"37" x 16.5"8"Satin37"SplashYes€2,494.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANI-LAV 512WFL Wash Station 120 Inch Length 20 Inch Width 18 Inch Height
€6,332.01 /unit