SANI-LAV 512FFL-0.5 Wash Station, Sani-Lav, 0.5 gpm Flow Rate, 45 Inch Overall Height | CT9WDL

SANI-LAV 512FFL-0.5 Wash Station, 0.5 gpm Flow Rate, 45 Inch Overall Height

Item: CT9WDL Model: 512FFL-0.5Cross Ref: 48TG91
In Stock

Get it by Tuesday, Jun 10

€7,899.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWash Station
Ada CompliantNo
Agency ComplianceNo
Back SplashYes
Back Splash Height10"
Body MaterialStainless Steel
Bowl Depth8"
Bowl Length117"
Bowl ShapeRectangular
Bowl Size117" x 16.5"
Bowl Width16 1/2"
ColorSilver
Faucet Body MaterialBrass
Faucet Hole Dia.7/8"
Faucet Mounting Centers8"
Faucet Mounting LocationSplash
Faucet OperationDual Manual Handle
FinishSatin
Flow Rate0.5 GPM
For Use With Grainger Item NumberRP_40D748
Gauge16 ga.
Includes(1) Leg Assembly Set, (3) Strainer Assembly With Basket - Model 1010, (6) 8" OC Splash Mount Faucet With 10" Swivel Spout And 4" Wing Levers - Model 204, (6) Faucet Mounting Kit - Model SMK, (8) Washers And Nuts For Connection Sink To Leg Assembly Set
Includes Back SplashYes
Includes Basket StrainerYes
Includes Drain PipeNo
Includes FaucetYes
Includes Side SplashNo
Indoor/outdoorYes
Mounting TypeFloor
Number Of Bowls1
Number Of Faucet Holes12
Number Of Holes12
Number Of Stations6
Overall Height45"
Overall Length120"
Overall Width20"
Side SplashNo
Sink MaterialStainless Steel
Sink Mounting TypeFloor
Sink TypeGeneral Purpose
Water Inlet Connection Size1/2"
With Faucet / Without FaucetWith Faucet
Ada ComplianceNot ADA Compliant
Cec CompliantCEC Compliant
Compatible Grainger Part Number40D748
Compatible Mfr. Model Number512FFL
Mounting Location - FaucetSplash
Mounting Type - SinksFloor
StandardsNSF 2, NSF/ANSI 372 LOW-LEAD
Water Inlet Connection TypeNPT

Shipping Info:

Ship weight (kg) 109.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthOverall HeightBowl SizeBowl DepthFinishBowl LengthFaucet Mounting LocationIncludes FaucetPrice
SANI-LAV 54W1 Wash Station 40 Inch Length 20 Inch Width 18 Inch Height | AB7KPF 23PH41 54W140"18"37" x 16.5"8"Satin37"SplashYes€2,212.38
SANI-LAV 54FSL Wash Station 40 Inch Length 20 Inch Width 45 Inch Height | AD3LUU 40D723 54FSL40"45"37" x 16.5"8"Satin37"SplashYes€2,779.68
SANI-LAV 54FFL Wash Station 40 Inch Length 20 Inch Width 45 Inch Height | AD3LUV 40D724 54FFL40"45"37" x 16.5"8"Satin37"SplashYes€2,957.35
SANI-LAV 54FAL Wash Station 40 Inch Length 20 Inch Width 45 Inch Height | AD3LUW 40D725 54FAL40"45"37" x 16.5"8"Satin37"SplashYes€3,849.58
SANI-LAV 54FBL Wash Station 40 Inch Length 20 Inch Width 45 Inch Height | AD3LUX 40D726 54FBL40"45"37" x 16.5"8"Satin37"SplashYes€3,841.51
SANI-LAV 54WSL Wash Station 40 Inch Length 20 Inch Width 18 Inch Height | AD3LUY 40D727 54WSL40"18"37" x 16.5"8"Satin37"SplashYes€2,231.96
SANI-LAV 54WFL Portable Wash Station 40 Inch Length 20 Inch Width | AD3LUZ 40D728 54WFL40"18"37" x 16.5"8"Satin37"SplashYes€2,494.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANI-LAV 512FFL-0.5 Wash Station, 0.5 gpm Flow Rate, 45 Inch Overall Height
€7,899.32 /unit