SANI-LAV 510W1-0.5 Hands-Free Wall Mounted Wash Station, 0.5 GPM Flow Rate, Splash | CT9WBZ

SANI-LAV 510W1-0.5 Hands-Free Wall Mounted Wash Station, 0.5 GPM Flow Rate, Splash

Item: CT9WBZ Model: 510W1-0.5Cross Ref: 48TG65
In Stock

Get it by Wednesday, Jun 11

€5,299.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWash Station
Ada CompliantNo
Agency ComplianceNo
Back SplashYes
Back Splash Height10"
Body MaterialStainless Steel
Bowl Depth8"
Bowl Length97"
Bowl ShapeRectangular
Bowl Size97" x 16.5"
Bowl Width16 1/2"
ColorSilver
Drain Opening2"
Faucet Body MaterialBrass
Faucet Hole Dia.7/8"
Faucet Mounting CentersCenter Hole Only
Faucet Mounting LocationSplash
Faucet OperationSingle Knee Pedal
FinishSatin
Flow Rate0.5 GPM
For Use With Grainger Item Number28DV81
For Use With Mfr. Model Number510W1
Gauge16 ga.
IncludesConnecting Tubes For Valve To Spout Connection, Support Brackets, Wall Mounting Brackets
Includes Back SplashYes
Includes Basket StrainerYes
Includes Drain PipeNo
Includes FaucetYes
Includes Side SplashNo
Indoor/outdoorYes
Installation Hardware IncludedYes
Mounting TypeWall
Number Of Bowls1
Number Of Faucet Holes5
Number Of Holes5
Number Of Stations5
Overall Height18"
Overall Length100"
Overall Width20"
Side SplashNo
Sink MaterialStainless Steel
Sink Mounting TypeWall
Sink TypeGeneral Purpose
Water Inlet Connection Size3/8"
Water Inlet Connection TypeCompression
With Faucet / Without FaucetWith Faucet
Ada ComplianceNot ADA Compliant
Cec CompliantCEC Compliant
Compatible Grainger Part Number28DV81
Compatible Mfr. Model Number510W1
Includes Installation HardwareYes
Mounting Location - FaucetSplash
Mounting Type - SinksWall
StandardsNSF 2, NSF/ANSI 372 LOW-LEAD

Shipping Info:

Ship weight (kg) 67.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthOverall HeightBowl SizeBowl DepthFaucet OperationBowl LengthFaucet Mounting LocationNumber Of Faucet HolesPrice
SANI-LAV 512WSL-0.5 Hands-Free Wall Mounted Wash Station, 0.5 GPM Flow Rate, Splash | CT9WBR 512WSL-0.5120"18"117" x 16.5"8"Dual Knee Pedal117"Splash6€5,304.62
SANI-LAV 510WB-0.5 Hands-Free Wall Mounted Wash Station, 0.5 GPM Flow Rate, Splash | CT9WBT 510WB-0.5100"18"97" x 16.5"8"Sensor97"Splash5€7,150.15
SANI-LAV 510WA-0.5 Hands-Free Wall Mounted Wash Station, 0.5 GPM Flow Rate, Splash | CT9WBU 510WA-0.5100"18"97" x 16.5"8"Sensor97"Splash5€7,158.23
SANI-LAV 512WAL-0.5 Hands-Free Wall Mounted Wash Station, 0.5 GPM Flow Rate, Splash | CT9WBV 512WAL-0.5120"18"117" x 16.5"8"Sensor117"Splash6€8,585.14
SANI-LAV 512W1-0.5 Hands-Free Wall Mounted Wash Station, 0.5 GPM Flow Rate, Splash | CT9WBW 512W1-0.5120"18"117" x 16.5"8"Single Knee Pedal117"Splash6€5,255.68
SANI-LAV 512WBL-0.5 Hands-Free Wall Mounted Wash Station, 0.5 GPM Flow Rate, Splash | CT9WBX 512WBL-0.5120"18"117" x 16.5"8"Sensor117"Splash6€8,577.08
SANI-LAV 5A3B-0.5 Hands-Free Wall Mounted Wash Station, 0.5 GPM Flow Rate, Wall | CT9WBY 5A3B-0.568"15"65" x 16.5"5"Sensor65"Wall3€3,696.43
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANI-LAV 510W1-0.5 Hands-Free Wall Mounted Wash Station, 0.5 GPM Flow Rate, Splash
€5,299.78 /unit