SANI-LAV 4003 Scoop 32 Ounce 304 Stainless Steel | AB4LHG 1YPC5

SANI-LAV 4003 Scoop 32 Ounce 304 Stainless Steel

Item: AB4LHG Model: 4003Cross Ref: 1YPC5
In Stock

Get it by Wednesday, Jun 11

€86.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScoop
Bowl Size6.625"
Capacity32 oz.
GradeGrade 304
Handle Length4"
MaterialStainless Steel
ColorSilver
Fda CompliantNo
Nsf CertifiedYes
Overall Length10 5/8"
Overall Width4 1/2"

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)29.46
Ship length (cm)12.19
Ship width (cm)12.19
HS code7326908588
Country of OriginCN

Product Details:

    • Bowl Size Width (In.) (4-1/4)

Product Variants

ProductModelHandle LengthCapacityBowl SizeMaterialGradeBowl LengthPrice
SANI-LAV 3997 Scoop 8 Ounce 304 Stainless Steel | AB4LHE 1YPC3 39974"-4"Stainless SteelGrade 3044"€61.58
SANI-LAV 4002 Scoop 16 Ounce 304 Stainless Steel | AB4LHF 1YPC4 40024"16 oz.5.125"Stainless SteelGrade 304-€67.13
SANI-LAV 4004 Scoop 64 Ounce 304 Stainless Steel | AB4LHH 1YPC6 40044"64 oz.8.25"Stainless SteelGrade 304-€87.47
SANI-LAV 4005 Scoop 96 Ounce 304 Stainless Steel | AB4LHJ 1YPC7 40054 1/2"96 oz.9.5"Stainless SteelGrade 304-€91.34
SANI-LAV 3998 Scoop 128 Ounce 304 Stainless Steel | AB4LHK 1YPC8 39984 1/2"128 oz.8.5"Stainless SteelGrade 304-€96.53
SANI-LAV 3999 Scoop 160 Ounce 304 Stainless Steel | AB4LHL 1YPC9 39995"160 oz.10Stainless SteelGrade 304-€109.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANI-LAV 4003 Scoop 32 Ounce 304 Stainless Steel
€86.05 /unit