SANI-LAV 2075R Reinforced Fork Stainless Steel 9in Tines | AG6ZQD 49P121

SANI-LAV 2075R Reinforced Fork Stainless Steel 9in Tines

Item: AG6ZQD Model: 2075RCross Ref: 49P121
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€325.30 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReinforced Drag Fork
AutoclavableNo
Handle Length56 1/2" , 60"
Handle MaterialStainless Steel
Handle StyleT Handle
Handle TypeT Handle
Length Of Tines9"
MaterialStainless Steel
Metal DetectableNo
Nsf CertifiedYes
Number Of Tines4
Spacing2 3/4"
Tine Length9"
Tine MaterialStainless Steel
Fda CompliantYes
Product TypeReinforced Fork
Tine Spacing2"
Tine Width8 1/4"

Shipping Info:

Ship weight (kg) 4.0928
Ship height (cm)22.86
Ship length (cm)157.48
Ship width (cm)25.4
HS code8201904000

Product Details:

    • Spacing (2")
    • Width of Tines (8-1/2")

Product Variants

ProductModelNumber Of TinesLength Of TinesHandle TypeHandle LengthMaterialHandle MaterialTine MaterialPrice
SANI-LAV 2071R Reinforced Fork Sst 12 Inch Tines | AG6ZPV 49P113 2071R512"D Handle44"Stainless SteelStainless SteelStainless Steel€251.61
SANI-LAV 2072R Reinforced Fork Sst 8-1/2 Inch Tines | AG6ZPX 49P115 2072R58 1/2"D Handle44"Stainless SteelStainless SteelStainless Steel€251.61
SANI-LAV 2074R Reinforced Fork Sst 8-1/2 Inch Tines | AG6ZQB 49P119 2074R48 1/2"D Handle44"Stainless SteelStainless SteelStainless Steel€251.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANI-LAV 2075R Reinforced Fork Stainless Steel 9in Tines
€325.30 /unit