SANI-LAV 2073SR Super Reinforced Fork Sst 12 Inch Tines | AG6ZQA 49P118

SANI-LAV 2073SR Super Reinforced Fork Sst 12 Inch Tines

Item: AG6ZQA Model: 2073SRCross Ref: 49P118
In Stock

Get it by Tuesday, Jun 17

€308.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSuper Reinforced Fork
AutoclavableNo
Handle Length32" , 44"
Handle MaterialStainless Steel
Handle StyleD Handle
Handle TypeD Handle
Length Of Tines12"
MaterialStainless Steel
Metal DetectableNo
Nsf CertifiedYes
Number Of Tines4
Spacing2 3/4"
Tine Length12"
Tine MaterialStainless Steel
Fda CompliantYes
Product TypeReinforced Fork
Tine Spacing2 1/2"
Tine Width8 1/2"

Shipping Info:

Ship weight (kg) 3.0375
Ship height (cm)10.16
Ship length (cm)116.84
Ship width (cm)25.4
HS code8201904000

Product Details:

    • Spacing (2-1/2")
    • Width of Tines (8-1/2")

Product Variants

ProductModelNumber Of TinesLength Of TinesHandle TypeHandle LengthMaterialHandle MaterialTine MaterialPrice
SANI-LAV 2071SR Super Reinforced Fork Sst 12 Inch Tines | AG6ZPW 49P114 2071SR512"D Handle32"Stainless SteelStainless SteelStainless Steel€261.29
SANI-LAV 2072SR Super Reinforced Fork Sst 8-1/2 Inch Tines | AG6ZPY 49P116 2072SR58 1/2"D Handle44"Stainless SteelStainless SteelStainless Steel€261.29
SANI-LAV 2074SR Super Reinforced Fork Sst 8-1/2 Inch Tines | AG6ZQC 49P120 2074SR48 1/2"D Handle44"Stainless SteelStainless SteelStainless Steel€261.29
SANI-LAV 2075SR Super Reinforced Fork Stainless Steel 9in Tines | AG6ZQE 49P122 2075SR49"T Handle60"Stainless SteelStainless SteelStainless Steel€288.86
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANI-LAV 2073SR Super Reinforced Fork Sst 12 Inch Tines
€308.32 /unit