SANI-LAV 2073 Stainless Steel Fork 4 Tines 12 In | AE2HUM 4XKY7

SANI-LAV 2073 Stainless Steel Fork 4 Tines 12 In

Item: AE2HUM Model: 2073Cross Ref: 4XKY7
In Stock

Get it by Tuesday, Jun 10

€247.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandard Fork
AutoclavableNo
Handle Length32" , 44"
Handle MaterialStainless Steel
Handle StyleD Handle
Handle TypeD Handle
Length Of Tines12"
MaterialStainless Steel
Metal DetectableNo
Nsf CertifiedYes
Number Of Tines4
Spacing2 3/4"
Tine Length12"
Tine MaterialStainless Steel
Fda CompliantYes
Product TypeStandard Fork

Shipping Info:

Ship weight (kg) 2.6325
Ship height (cm)29.85
Ship length (cm)115.57
Ship width (cm)22.86
HS code8215913000
Country of OriginCN

Product Details:

    • Spacing (2-1/2")
    • Width of Tines (8-1/2")

Product Variants

ProductModelNumber Of TinesLength Of TinesHandle LengthHandle TypeMaterialHandle MaterialTine MaterialPrice
SANI-LAV 2071 Stainless Steel Fork 5 Tines 12 In | AE2HUK 4XKY5 2071512"32"D HandleStainless SteelStainless SteelStainless Steel€209.80
SANI-LAV 2072 Stainless Steel Fork 5 Tines 8 1/2 In | AE2HUL 4XKY6 207258 1/2"44"D HandleStainless SteelStainless SteelStainless Steel€209.80
SANI-LAV 2074 Stainless Steel Fork 4 Tines 8 1/2 In | AE2HUN 4XKY8 207448 1/2"44"D HandleStainless SteelStainless SteelStainless Steel€209.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANI-LAV 2073 Stainless Steel Fork 4 Tines 12 In
€247.57 /unit