SANI-LAV 105L Double Foot Pedal Valve 1/2 Inch Npt | AD3LWH 40D759

SANI-LAV 105L Double Foot Pedal Valve 1/2 Inch Npt

Item: AD3LWH Model: 105LCross Ref: 40D759
In Stock

Get it by Tuesday, Jun 17

€193.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Foot Pedal Valve
Color/finishChrome
FeaturesHands Free Operation
FinishNickel Plated
MaterialBrass, Stainless Steel
Mounting TypeBottom
Overall Height7 1/4"
Overall Length5 3/4"
Overall Width6 1/2"
TypeDouble Foot Pedal Valve
Connection1/2" MNPT
Fits BrandSani Lav
Material Of ConstructionBrass And Stainless Steel
Product TypeDouble Foot Pedal Valve

Shipping Info:

Ship weight (kg) 1.422
Ship height (cm)7.11
Ship length (cm)27.69
Ship width (cm)15.24
HS code8481801095
Country of OriginUS

Product Variants

ProductModelOverall HeightMounting TypeFinishMaterialOverall LengthOverall WidthTypeColor/finishPrice
SANI-LAV 101L Double Foot Pedal Valve 1/2 Inch Npt | AD3LWL 40D762 101L2 3/4"TopChrome PlatedBrass, Stainless Steel5 3/4"6 1/2"Double Foot Pedal Valve-€177.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANI-LAV 105L Double Foot Pedal Valve 1/2 Inch Npt
€193.35 /unit