Flat Shipping

Flat Shipping at €24.99 + VAT

SANDVIK COROMANT SMKR 63E3 R-WH      4230 Milling Insert, Roughing, Square, SMKR, 0.750 Inch Inscribed Circle | CT9UFX

SANDVIK COROMANT SMKR 63E3 R-WH 4230 Milling Insert, Roughing, Square, SMKR, 0.750 Inch Inscribed Circle

Item: CT9UFX Model: SMKR 63E3 R-WH 4230Cross Ref: 5ATE9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.42 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Chip-breakerWH
Cutting DirectionRight Hand
Inscribed Circle3/4"
Insert Size63
Lead Angle45°
Mounting StyleWithout Fixing Hole
RakePositive
StyleSMKR
Insert StyleSMKR
Iso NumberSPKR 19 04 ED R-WH 4230

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInscribed CircleChip-breakerRakeMounting StyleInsert SizeStyleLead AngleMounting Hole Dia.Price
SANDVIK COROMANT R245-12 T3 E-ML 1040 Milling Insert, Finishing, Square, 245, 0.528 Inch Inscribed Circle | CT9UCF R245-12 T3 E-ML 10400.528"MLPositiveScrew Clamp12T324545°0.161"€52.74
SANDVIK COROMANT 345R-1305M-PL       1130 Milling Insert, Finishing, Square, 345R, 0.511 Inch Inscribed Circle, PL | CT9UCN 345R-1305M-PL 11300.511"PLNot RatedScrew Clamp1305345R45°0.188"€31.56
SANDVIK COROMANT R210-09 04 14E-MM   2030 Milling Insert, Medium, Square, 210, 0.374 Inch Inscribed Circle | CT9UEQ R210-09 04 14E-MM 20300.374"MMPositiveScrew Clamp9041421080°0.165"€26.37
SANDVIK COROMANT R290-12T308M-PM     1030 Milling Insert, Medium, Square, 290, 0.523 Inch Inscribed Circle | CT9UEW R290-12T308M-PM 10300.523"PMPositiveScrew Clamp12T30829090°0.161"-
RFQ
SANDVIK COROMANT 490R-08T312E-MM 1040 Milling Insert, Medium, Square, 490, 0.315 Inch Inscribed Circle | CT9UEX 490R-08T312E-MM 10400.315"MMPositiveScrew Clamp18T31249090°0.11"€39.56
SANDVIK COROMANT 360R-19 06M-KH      3330 Milling Insert, Roughing, Square, 360, 0.630 Inch Inscribed Circle | CT9UFU 360R-19 06M-KH 33300.63"KHPositiveScrew Clamp190636030°-€37.75
SANDVIK COROMANT 360R-19 06M-PH      4230 Milling Insert, Roughing, Square, 360, 0.746 Inch Inscribed Circle | CT9UFV 360R-19 06M-PH 42300.746"PHPositiveWithout Fixing Hole190636030°-€45.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANDVIK COROMANT SMKR 63E3 R-WH 4230 Milling Insert, Roughing, Square, SMKR, 0.750 Inch Inscribed Circle
€45.42 /unit