Flat Shipping

Flat Shipping at €24.99 + VAT

SANDVIK COROMANT R300-2060M-KH       3040 Milling Insert, Roughing, Round, 300, 0.787 Inch Inscribed Circle, KH | CT9UFR

SANDVIK COROMANT R300-2060M-KH 3040 Milling Insert, Roughing, Round, 300, 0.787 Inch Inscribed Circle, KH

Item: CT9UFR Model: R300-2060M-KH 3040Cross Ref: 6XYE4
Limited Availability

Get it by Tuesday, Jun 17

This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Chip-breakerKH
Cutting DirectionNeutral
For Use WithCoromill 300 Round Insert Size 20
Inscribed Circle0.787"
Insert Size2060
Lead Angle
Mounting StyleScrew Clamp
RakePositive
Style300
Insert Style300
Iso NumberR300-2060M-KH 3040

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInscribed CircleChip-breakerInsert SizeLead AngleStyleRakeMounting StyleMounting Hole Dia.Price
SANDVIK COROMANT R300-1340M-PM       4230 Milling Insert, Medium, Round, 300, 0.500 Inch Inscribed Circle | CT9UEF R300-1340M-PM 4230---------
RFQ
SANDVIK COROMANT RCKT 09 T3 00-PH    4220 Milling Insert, Roughing, Round, RCKT, 0.375 Inch Inscribed Circle, PH, Neutral | CT9UGK RCKT 09 T3 00-PH 42203/8"PH09T3RCKTPositiveScrew Clamp0.157"€13.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANDVIK COROMANT R300-2060M-KH 3040 Milling Insert, Roughing, Round, 300, 0.787 Inch Inscribed Circle, KH