Flat Shipping

Flat Shipping at €24.99 + VAT

SANDVIK COROMANT QD-RFF1000-12S Shank Tool Indexable Reinforced 6427607 | AG9FJF 19ZF17

SANDVIK COROMANT QD-RFF1000-12S Shank Tool Indexable Reinforced 6427607

Item: AG9FJF Model: QD-RFF1000-12SCross Ref: 19ZF17
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€275.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShank Tool
Overall Length5"
StyleIndexable Reinforced

Shipping Info:

Ship weight (kg) 2.4795
Ship height (cm)0.99
Ship length (cm)14
Ship width (cm)4.01
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANDVIK COROMANT QD-RFF1000-12S Shank Tool Indexable Reinforced 6427607
€275.63 /unit