Flat Shipping

Flat Shipping at €24.99 + VAT

SANDVIK COROMANT MS-510 Clamp Screw, Clamp Screw | CT9TJF

SANDVIK COROMANT MS-510 Clamp Screw

Item: CT9TJF Model: MS-510Cross Ref: 5FGN7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClamp Screw
For Use With Mfr. Model NumberC4-MVJNR-27050-16, C5-MVJNR-35060-16, LVMJN243

Shipping Info:

Ship weight (kg) 0.0081
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
SANDVIK COROMANT MS 48 Clamp Screw, Clamp Screw | CT9TJE MS 48MS 48-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANDVIK COROMANT MS-510 Clamp Screw
€7.61 /unit