Flat Shipping

Flat Shipping at €24.99 + VAT

SANDVIK COROMANT C5-LF123F10-35060B Parting and Grooving Tool, Left Hand, Coolant Through, CoroCutR 1-2 Series | CT9TNM

SANDVIK COROMANT C5-LF123F10-35060B Parting and Grooving Tool

Item: CT9TNM Model: C5-LF123F10-35060BCross Ref: 44Y449
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€492.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrooving Tool
Coolant FedCoolant Through
Cutting Depth0.394"
Cutting DirectionLeft Hand
Mfr. SeriesCOROCUT(R) 1-2
Overall Length3.543"
Depth Of Cut0.394"
SeriesCoroCut(R) 1-2

Shipping Info:

Ship weight (kg) 0.6795
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCutting DirectionShank Dia.Coolant FedCutting DepthPrice
SANDVIK COROMANT LF123G20-1616B Parting and Grooving Tool, Left Hand, Non-Coolant Through, CoroCutR 1-2 Series | CT9TNN LF123G20-1616BLeft Hand-Non Coolant Through0.787"€185.58
SANDVIK COROMANT LF123F17-2525D Parting and Grooving Tool, Left Hand, Non-Coolant Through, CoroCutR 1-2 Series | CT9TNP LF123F17-2525DLeft Hand-Non Coolant Through0.669"€226.03
SANDVIK COROMANT RF123F067-10B-S Parting and Grooving Tool, RigHeight Hand, 0.625 Inch Shank Dia, Non-Coolant Through | CT9TNQ RF123F067-10B-SRight Hand5/8"Non Coolant Through0.67"€209.34
SANDVIK COROMANT RF123K032-12C Parting and Grooving Tool, RigHeight Hand, 0.750 Inch Shank Dia, Non-Coolant Through | CT9TNR RF123K032-12CRight Hand3/4"Non Coolant Through0.177"€212.95
SANDVIK COROMANT 570-40R123K18B168A Parting and Grooving Tool, RigHeight Hand, Coolant Through, CoroCutR 1-2 Series | CT9TNT 570-40R123K18B168ARight Hand-Coolant Through0.709"€386.64
SANDVIK COROMANT 570-40R151.21-32-40 Parting and Grooving Tool, RigHeight Hand, Coolant Through, T-MaxR Q-Cut Series | CT9TNU 570-40R151.21-32-40Right Hand-Coolant Through1.26"€189.91
SANDVIK COROMANT RF123T06-1010BM Parting and Grooving Tool, RigHeight Hand, Non-Coolant Through, CoroCutR 3 Series | CT9TNV RF123T06-1010BMRight Hand-Non Coolant Through0.252"€148.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANDVIK COROMANT C5-LF123F10-35060B Parting and Grooving Tool
€492.52 /unit