Flat Shipping

Flat Shipping at €24.99 + VAT

SANDVIK COROMANT 316-12CM600-12030G  1030 Exchangeable Milling Head | CR3UCJ

SANDVIK COROMANT 316-12CM600-12030G 1030 Exchangeable Milling Head

Item: CR3UCJ Model: 316-12CM600-12030G 1030Cross Ref: 4PTD9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€172.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExchangeable Milling Head
Cutting DirectionRight Hand
Cutting Length0.102"
Helix Angle
Mfr. SeriesCoromill 316 Series
Number Of Flutes6
Iso Number316-12CM600-12030G 1030
Length Of Cut0.102"

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCutting LengthHelix AngleNumber Of FlutesCutting DirectionPrice
SANDVIK COROMANT A316-16CM800-06230G 1030 Exchangeable Milling Head | CR3UCF A316-16CM800-06230G 10300.146"8Right Hand€255.82
SANDVIK COROMANT A316-12CM600-05030G 1030 Exchangeable Milling Head | CR3UCG A316-12CM600-05030G 1030-----
RFQ
SANDVIK COROMANT A316-10SM450-03708P 1030 Exchangeable Milling Head | CR3UCH A316-10SM450-03708P 10300.209"50°4Right Hand€93.24
SANDVIK COROMANT 316-16HM450-16020P  1030 Exchangeable Milling Head | CR3UCK 316-16HM450-16020P 10300.039"50°4Right Hand€178.99
SANDVIK COROMANT A316-10HM450-03715P 1030 Exchangeable Milling Head | CR3UCL A316-10HM450-03715P 10300.024"50°4Right Hand€99.30
SANDVIK COROMANT 316-16SM450-16005P  1030 Exchangeable Milling Head | CR3UCM 316-16SM450-16005P 10300.335"50°4Right Hand€188.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANDVIK COROMANT 316-12CM600-12030G 1030 Exchangeable Milling Head
€172.46 /unit