SANDUSKY LEE WA21301230-09 Wall Mount Cabinet Welded Black | AE3GDN 5DCX1

SANDUSKY LEE WA21301230-09 Wall Mount Cabinet Welded Black

Item: AE3GDN Model: WA21301230-09Cross Ref: 5DCX1
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemWall Mount Storage Cabinet
AssemblyWelded
Cabinet ColorBlack
Door TypeStandard
FinishPowder Coat
Gauge20 ga, 22 ga.
HandleDouble Chrome Swing
Handle TypeDouble Swing
Locking SystemThree Point
MaterialSteel
Number Of Shelves1
Overall Depth12"
Overall Height30"
Overall Width30"
Shelf Capacity150 lbs.
Adjustable ShelvesAdjustable
AssembledAssembled
Cabinet FinishPowder Coated
Cabinet MaterialSteel
Cabinet Storage ComponentsShelves
Cabinet StyleShelves
Door Handle TypeSwing
Duty RatingLight Duty
Includes KeysYes
Includes Mounting HardwareNo
Load Capacity Per Shelf150 lbs.
Lock TypeKeyed
Locking Points3
Number Of Doors2
Overall Load Capacity150 lbs.
Panel Thickness22 ga.
Shelf Adjustment Increments2"
Shelf Thickness22 ga.
StandardsANSI/BIFMA
Weight48 lbs.

Shipping Info:

Ship weight (kg) 20.89
Ship height (cm)76.2
Ship length (cm)76.2
Ship width (cm)30.48
HS code9403200020
Country of OriginUS

Product Variants

ProductModelCabinet ColorDoor TypeOverall WidthOverall DepthOverall HeightNumber Of ShelvesFinishShelf CapacityPrice
SANDUSKY LEE WA21301230-05 Wall Mount Storage Cabinet Dove Gray | AE3GDM 5DCX0 WA21301230-05GrayStandard30"12"30"1Powder Coat150 lbs.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANDUSKY LEE WA21301230-09 Wall Mount Cabinet Welded Black