SANDUSKY LEE EA4R361872-02 Storage Cabinet Charcoal Welded 72 Inch Height | AE3GAK 5DCG3

SANDUSKY LEE EA4R361872-02 Storage Cabinet Charcoal Welded 72 Inch Height

Item: AE3GAK Model: EA4R361872-02Cross Ref: 5DCG3
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€814.91 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Cabinet
Assembled/unassembledAssembled
AssemblyWelded
Base TypeFrame
Body Panel TypeSolid
Cabinet Door TypeStandard
Cabinet Handle StyleRecessed
Cabinet Height RangeFull Height
Cabinet Locking MechanismKeyed
Cabinet Storage ComponentsShelves
Casters IncludedNo
ColorCharcoal
Door Locking Points3
Door TypeStandard
Duty RatingMedium Duty
FinishPowder Coat
For Use Indoors/outdoorsNo
For Use OutdoorsNo
Frame AssembledAssembled
Gauge20 ga, 22 ga.
Green Certification Or Other RecognitionGreenguard Certified
HandleRecessed
Handle TypeSwing
Includes(2) Keys
Includes KeysYes
Locking CabinetYes
Locking SystemThree Point
MaterialSteel
Material - CabinetsSteel
Method Of ConstructionWelded
Mobile/stationaryStationary
MobilityStationary
Number Of Doors2
Number Of Drawers0
Number Of Keys2
Number Of Shelves4
Overall Depth18"
Overall Height72"
Overall Width36"
Overall Wxdxh36" x 18" x 72"
Shelf AdjustabilityAdjustable
Shelf Capacity200 lbs.
Strength RatingIndustrial
Total Number Of Drawers0

Shipping Info:

Ship weight (kg) 65.25
Ship height (cm)182.88
Ship length (cm)91.44
Ship width (cm)45.72
HS code9403200030
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightColorHandle TypeNumber Of DoorsDoor TypeCabinet Storage ComponentsPrice
SANDUSKY LEE EA4R462478-09 Storage Cabinet Standard Black Welded | AD2ETK 3NVA6 EA4R462478-0946"24"78"Black-2Standard--
RFQ
SANDUSKY LEE EA4R361872-05 Storage Cabinet Dove Gray Welded 72 Inch Height | AD6VYT 4BE29 EA4R361872-0536"18"72"GraySwing2StandardShelves€851.27
RFQ
SANDUSKY LEE EA4R361872-09 Storage Cabinet Standard Black Welded | AD6VYU 4BE31 EA4R361872-0936"18"72"BlackSwing2StandardShelves€851.27
RFQ
SANDUSKY LEE EA4R362472-05 Storage Cabinet Dove Gray Welded 72 Inch Height | AD6VYW 4BE35 EA4R362472-0536"24"72"GrayRecessed Pull2StandardShelves€747.79
RFQ
SANDUSKY LEE EA4R362472-09 Storage Cabinet Standard Black Welded | AD6VYX 4BE37 EA4R362472-0936"24"72"BlackRecessed Pull2StandardShelves€747.79
RFQ
SANDUSKY LEE EA4R462472-05 Storage Cabinet Dove Gray Welded 72 Inch Height | AD6VZH 4BE54 EA4R462472-0546"24"72"GrayRecessed Pull2StandardShelves€826.77
RFQ
SANDUSKY LEE EA4R462472-09 Storage Cabinet Standard Black Welded | AD6VZK 4BE56 EA4R462472-0946"24"72"BlackRecessed Pull2StandardShelves€854.39
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANDUSKY LEE EA4R361872-02 Storage Cabinet Charcoal Welded 72 Inch Height
€814.91 /unit