SAN JAMAR PL0105 Shelf Liner Black 2 x 10 Feet | AE7ZWN 6CAJ8 / PL0105GR

SAN JAMAR PL0105GR PL0105GR Shelf Liner Black 2 x 10 Feet

Item: AE7ZWN Model: PL0105GRCross Ref: 6CAJ8 / PL0105GR
In Stock

Get it by Tuesday, Jun 10

€33.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelf Liner
ColorBlack
Dimensions2 ft. x 10 ft.
MaterialPliable Plastic
TypeMesh
Overall Length10 ft.
Overall Width2 ft.
Product TypeShelf Poly-Liner

Shipping Info:

Ship weight (kg) 0.864
Ship height (cm)13.97
Ship length (cm)63.5
Ship width (cm)11.43
HS code3924901050
Country of OriginTW

Product Variants

ProductModelDimensionsTypeMaterialColorPrice
SAN JAMAR UL5405 Shelf Liner Black 2 x 40 Feet | AE7ZXE 6CAN8 / UL5405GR UL54052 ft. x 40 ft.MeshPliable PlasticBlack€141.09

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAN JAMAR PL0105GR PL0105GR Shelf Liner Black 2 x 10 Feet
€33.18 /unit