SAN JAMAR P4000 Condiment Pump Chrome | AE7ZVV 6CAH1

SAN JAMAR P4000 Condiment Pump Chrome

Item: AE7ZVV Model: P4000Cross Ref: 6CAH1
In Stock

Get it by Tuesday, Jun 17

€253.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCondiment Pump
ColorChrome
Depth13"
Height2 3/4"
Holds#10 Can
MaterialPlastic
TypeCountertop, For Frontline Systems, In Counter
Width9"
Capacity3.64 qt
For Use WithCondiments, Sauces And Dressings with Particulates
Includes1 oz Pump
Nsf CertifiedYes
Overall Depth13"
Overall Height2 3/4"
Overall Width9"
Product TypePump

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)6.99
Ship length (cm)33.02
Ship width (cm)22.86
HS code3924101000
Country of OriginUS

Product Variants

ProductModelHeightDepthColorMaterialPrice
SAN JAMAR P4000BK Condiment Pump Black | AE7ZVW 6CAH2 P4000BK2 3/4"13"BlackPlastic€132.66
SAN JAMAR P7310 Condiment Pump 2 x 8 x 10white | AE7ZWB 6CAH7 / P7310GR P7310GR2"10"WhitePlastic€20.76
SAN JAMAR P7410 Condiment Pump 1 3/4 x 8 x 11 1/2 White | AE7ZWC 6CAH8 P74101 3/4"11 1/2"WhitePlastic€51.47
SAN JAMAR P7510 Condiment Pump 2 3/4 x 6 3/4 x 9 White | AE7ZWD 6CAH9 P75102 3/4"9"WhitePlastic€58.08

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAN JAMAR P4000 Condiment Pump Chrome
€253.97 /unit