SAN JAMAR CBG121812RD Cutting Board 12 x 18 Red | AE7XCK 6AZW6 / CBG121812RDGR

SAN JAMAR CBG121812RD CBG121812RDGR Cutting Board 12 x 18 Red

Item: AE7XCK Model: CBG121812RDCross Ref: 6AZW6 / CBG121812RDGR
In Stock

Get it by Friday, Jun 13

€32.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCutting Board
ColorRed
Length12"
MaterialCo Polymer
Thickness1/2"
Width18"
FeaturesDishwasher Safe, Food Safety Hook, Grip Corners
Nsf CertifiedYes
Overall Length18"
Overall Width12"
Product TypeCutting Board

Shipping Info:

Ship weight (kg) 1.4175
Ship height (cm)1.27
Ship length (cm)45.72
Ship width (cm)30.48
HS code3924104000
Country of OriginTW

Product Variants

ProductModelThicknessMaterialPrice
SAN JAMAR CBG912WHGR Cutting Board White 12 x 9 Inch | AA4ZMW 13L840 / CBG912WH CBG912WH3/8"-€24.99
SAN JAMAR CBG912RD Cutting Board Red 12 x 9 Inch | AA4ZMX 13L841 CBG912RD3/8"-€22.14
SAN JAMAR CBG912GN Cutting Board Green 12 x 9 Inch | AA4ZMY 13L842 CBG912GN3/8"-€22.14
SAN JAMAR CBG912YL Cutting Board Yellow 12 x 9 Inch | AA4ZMZ 13L843 CBG912YL3/8"-€22.14
SAN JAMAR CBG912BR Cutting Board Brown 12 x 9 Inch | AA4ZNA 13L844 CBG912BR3/8"-€22.14
SAN JAMAR CB121812BR Cutting Board 12 x 18 Inch Brown | AB6BCE 20X879 CB121812BR1/2"Copolymer€24.58
SAN JAMAR CB152012BR Cutting Board 15 x 20 Inch Brown | AB6BCF 20X880 CB152012BR1/2"Copolymer€34.08

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAN JAMAR CBG121812RD CBG121812RDGR Cutting Board 12 x 18 Red
€32.54 /unit