Flat Shipping

Flat Shipping at €24.99 + VAT

SAN JAMAR BT30GR Butchers Twine Cotton Twisted 1625 Feet Length | AA4PEE 12V957 / BT30

SAN JAMAR BT30GR BT30 Butchers Twine Cotton Twisted 1625 Feet Length

Item: AA4PEE Model: BT30GRCross Ref: 12V957 / BT30
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButchers Twine
ColorWhite
Core MaterialCotton
Core TypeHollow Core
Cover MaterialNot Applicable
Elongation @ 10% Minimum Breaking StrengthNot Applicable
Elongation @ 300 LbNot Applicable
End TypePlain
Length1625 ft.
Lifting CapabilityNot For Lifting
MaterialCotton , Twisted
Max. Operating Temp.Not Applicable
Min. Operating Temp.Not Applicable
Package TypeCone
Resistance PropertiesAbrasion Resistance, Chemical-Resistant, Rot/Mildew Resistant
Rope ConstructionTwisted
Rope Dia.5/64"
Rope FormatSpool
Rope Sub-categoryTwine
SpliceabilityNot Spliceable
Tensile Strength65 lbs.
Breaking Strength38 lbf.
Coating TypeUncoated
Core Strand Count0
Diameter5/64"
Overall Length1625 ft.
Product TypeTwine
Rope TypeStatic
Weight2.6 lbs.
Working Load Limit65 lbs.

Shipping Info:

Ship weight (kg) 1.161
Ship height (cm)17.78
Ship length (cm)0.2
Ship width (cm)0.2
HS code5607502500
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAN JAMAR BT30GR BT30 Butchers Twine Cotton Twisted 1625 Feet Length
€56.44 /unit