SALSBURY INDUSTRIES 4975WHT Courier Box White | AD3ERC 3YNX5

SALSBURY INDUSTRIES 4975WHT Courier Box White

Item: AD3ERC Model: 4975WHTCross Ref: 3YNX5
In Stock

Get it by Wednesday, Jun 11

€1,260.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCourier Box
Box MaterialSteel
ColorWhite
Depth26"
Door MaterialSteel
FinishPowder Coat
Height49"
LoadingFront
MountingSurface
Net Weight160 lbs.
Width20"
Ada ComplianceNot ADA Compliant
Loading LocationFront
LockabilityLockable
Mailbox CodeNot USPS Approved
MaterialSteel
Mounting StyleFree Standing
OrientationHorizontal
Overall Depth26"
Overall Height49"
Overall Width20"
Product TypeCourier Box
Slot Height7"
Slot Width15 3/4"
StandardsISO 9001: 2015
Surface Mounting OrientationHorizontal

Shipping Info:

Ship weight (kg) 74.25
Ship height (cm)124.46
Ship length (cm)66.04
Ship width (cm)50.8
HS code7326908588
Country of OriginUS

Product Variants

ProductModelColorMountingHeightDepthLoadingNet WeightBox MaterialFinishPrice
SALSBURY INDUSTRIES 4975GRY Courier Box Gray | AD3ERB 3YNX4 4975GRYGraySurface49"26"Front160 lbs.SteelPowder Coat€1,260.00
SALSBURY INDUSTRIES 4975BLU Courier Box Blue | AD3ERD 3YNX6 4975BLUBlueSurface49"26"Front160 lbs.SteelPowder Coat€1,260.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 4975WHT Courier Box White
€1,260.00 /unit