SALSBURY INDUSTRIES 4865BLK Standard Post Black | AD3ERX 3YNZ5

SALSBURY INDUSTRIES 4865BLK Standard Post Black

Item: AD3ERX Model: 4865BLKCross Ref: 3YNZ5
In Stock

Get it by Tuesday, Jun 17

€135.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandard Post
ColorBlack
Depth3 1/2"
FinishPowder Coat
Height42"
MountingBolt
Net Weight20 lbs.
Post MaterialAluminum
Post Thickness1/4"
TypeBolt
Width3 1/2"
Compatible Product TypeMailbox
Compatible With BrandSalsbury Industries
Compatible With Grainger Part Number3YNZ1
Compatible With Manufacturer Model Number4850
Compatible With SeriesSeries 4800
Display Qty1
Includes Mounting HardwareMounting Hardware Included
MaterialAluminum
Post Depth3 1/2"
Post Height42"
Post Width3 1/2"
Product TypePost
StandardsISO 9001: 2015
Surface Mounting StyleBolt

Shipping Info:

Ship weight (kg) 5.742
Ship height (cm)106.68
Ship length (cm)8.89
Ship width (cm)8.89
HS code7616995090
Country of OriginUS

Product Variants

ProductModelColorHeightMountingNet WeightPost MaterialPost ThicknessFinishTypePrice
SALSBURY INDUSTRIES 4895BLK Standard Post Black | AD3ETB 3YNZ9 4895BLKBlack60"In Ground25 lbs.Aluminum1/4"Powder Coat-€157.50
RFQ
SALSBURY INDUSTRIES 4895WHT Standard Post White | AD3ETC 3YPA1 4895WHTWhite60"In Ground25 lbs.Aluminum1/4"Powder Coat-€157.50
SALSBURY INDUSTRIES 4895BGE Standard Post Beige | AD3ETE 3YPA3 4895BGEBeige60"In Ground25 lbs.Aluminum1/4"Powder Coat--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 4865BLK Standard Post Black
€135.00 /unit