SALSBURY INDUSTRIES 4850BGE Heavy Duty Mailbox Beige | AD3ERW 3YNZ4

SALSBURY INDUSTRIES 4850BGE Heavy Duty Mailbox Beige

Item: AD3ERW Model: 4850BGECross Ref: 3YNZ4
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemHeavy Duty Mailbox
Box MaterialAluminum
ColorBeige
Depth20 1/2"
Door MaterialAluminum
FinishPowder Coat
Height9 1/2"
LoadingFront
MountingPedestal
Net Weight10 lbs.
Width7 1/2"

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)127
Ship length (cm)43.18
Ship width (cm)12.7
HS code7615109100
Country of OriginUS

Product Variants

ProductModelColorMountingHeightDepthLoadingNet WeightBox MaterialFinishPrice
SALSBURY INDUSTRIES 4850BLK Heavy Duty Mailbox Black 7.5 x 9.5 x 20.5 In | AD3ERT 3YNZ1 4850BLKBlackPedestal9 1/2"20 1/2"Front10 lbs.AluminumPowder Coat€157.50
SALSBURY INDUSTRIES 4850GRN Heavy Duty Mailbox Green 9.5 x 7.5 x 20.5 In | AD3ERV 3YNZ3 4850GRNGreenPedestal9 1/2"20 1/2"Front10 lbs.AluminumPowder Coat-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 4850BGE Heavy Duty Mailbox Beige