SALSBURY INDUSTRIES 4610BGE Traditional Mailbox Standard H Beige | AG3GGR 33KP12

SALSBURY INDUSTRIES 4610BGE Traditional Mailbox Standard H Beige

Item: AG3GGR Model: 4610BGECross Ref: 33KP12
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemTraditional Mailbox
Box MaterialSteel
ColorBeige
Depth3 1/2"
Door MaterialSteel
FinishPowder Coat
Height11"
LoadingTop
MountingSurface
Net Weight10 lbs.
Number Of Doors1
OrientationHorizontal
TypeStandard
Width14"

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)11.68
Ship length (cm)38.35
Ship width (cm)30.99
HS code9403200020

Product Variants

ProductModelHeightTypeOrientationColorDepthMountingNumber Of DoorsLoadingPrice
SALSBURY INDUSTRIES 4610WHT Traditional Mailbox Standard H White | AG3GGV 33KP15 4610WHT11"StandardHorizontalWhite3 1/2"Surface1Top-
RFQ
SALSBURY INDUSTRIES 4615GRN Traditional Mailbox Decorative H Green | AG3GGY 33KP18 4615GRN11"DecorativeHorizontalGreen3 1/2"Surface1Top-
RFQ
SALSBURY INDUSTRIES 4620BGE Traditional Mailbox Standard V Beige | AG3GHA 33KP20 4620BGE14 1/2"StandardVerticalBeige3 1/2"Surface1Top€85.50
SALSBURY INDUSTRIES 4620BLK Traditional Mailbox Standard V Black | AG3GHB 33KP21 4620BLK14 1/2"StandardVerticalBlack3 1/2"Surface1Top€85.50
SALSBURY INDUSTRIES 4620GRN Traditional Mailbox Standard V Green | AG3GHC 33KP22 4620GRN14 1/2"StandardVerticalGreen3 1/2"Surface1Top-
RFQ
SALSBURY INDUSTRIES 4620WHT Traditional Mailbox Standard V White | AG3GHD 33KP23 4620WHT14 1/2"StandardVerticalWhite3 1/2"Surface1Top-
RFQ
SALSBURY INDUSTRIES 4625BGE Traditional Mailbox Decorative V Beige | AG3GHE 33KP24 4625BGE14 1/2"DecorativeVerticalBeige3 1/2"Surface1Top€72.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 4610BGE Traditional Mailbox Standard H Beige