SALSBURY INDUSTRIES 4550GRN Townhouse Mailbox Post Style Green | AG3GRB 33KT84

SALSBURY INDUSTRIES 4550GRN Townhouse Mailbox Post Style Green

Item: AG3GRB Model: 4550GRNCross Ref: 33KT84
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemTownhouse Mailbox
Box MaterialAluminum
ColorGreen
Depth21"
Door MaterialAluminum
FinishPowder Coat
Height8 3/4"
LoadingFront
MountingPedestal
Net Weight25 lbs.
Number Of Doors1
OrientationHorizontal
TypePost Style
Width8 1/2"

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)27.94
Ship length (cm)58.42
Ship width (cm)27.94
HS code9403200020

Product Variants

ProductModelHeightDepthColorTypeMountingOrientationNumber Of DoorsLoadingPrice
SALSBURY INDUSTRIES 4550BLK Townhouse Mailbox Post Style Black | AG3GRA 33KT83 4550BLK8 3/4"21"BlackPost StylePedestalHorizontal1Front-
RFQ
SALSBURY INDUSTRIES 4550WHT Townhouse Mailbox Post Style White | AG3GRC 33KT85 4550WHT8 3/4"21"WhitePost StylePedestalHorizontal1Front-
RFQ
SALSBURY INDUSTRIES 4550 Townhouse Mailbox, 8.5 x 8.75 x 21 Inch Size | CE7KGQ 45508 3/4"21"-------
RFQ
SALSBURY INDUSTRIES 4560 Townhouse Mailbox, 16.75 x 7.25 x 6 Inch Size, Surface Mounted | CE7KGR 45607 1/4"6"-------
RFQ
SALSBURY INDUSTRIES 4560BGE Townhouse Mailbox, 16.75 x 7.25 x 6 Inch Size, Surface Mounted Beige | CE7KGT 4560BGE7 1/4"6"-------
RFQ
SALSBURY INDUSTRIES 4560BLK Townhouse Mailbox, 16.75 x 7.25 x 6 Inch Size, Surface Mounted Black | CE7KGU 4560BLK7 1/4"6"-------
RFQ
SALSBURY INDUSTRIES 4560GRN Townhouse Mailbox, 16.75 x 7.25 x 6 Inch Size, Surface Mounted Green | CE7KGV 4560GRN7 1/4"6"-------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 4550GRN Townhouse Mailbox Post Style Green