SALSBURY INDUSTRIES 4374D-BRZ Mailbox Post Bronze In-ground | AG3GZE 33KV55

SALSBURY INDUSTRIES 4374D-BRZ Mailbox Post Bronze In-ground

Item: AG3GZE Model: 4374D-BRZCross Ref: 33KV55
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemMailbox Post
ColorBronze
Depth4"
FinishPowder Coat
Height81"
MountingIn Ground
Net Weight65 lbs.
Post MaterialAluminum
Post Thickness4"
TypeDeluxe
Width66"

Shipping Info:

Ship weight (kg) 29.25
Ship height (cm)210.82
Ship length (cm)15.24
Ship width (cm)165.1
HS code9403200020

Product Variants

ProductModelHeightDepthTypeColorPost MaterialMountingPost ThicknessFinishPrice
SALSBURY INDUSTRIES 4865BRZ Standard Mailbox Post, 3.5 x 42 x 3.5 Inch Size, Bronze | CE7JRD 4865BRZ42"3 1/2"------€135.00
SALSBURY INDUSTRIES 4895BRZ Standard Mailbox Post, 3.5 x 60 x 3.5 Inch Size, Bronze, In Ground Mounted | CE7JRF 4895BRZ60"3 1/2"------€157.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 4374D-BRZ Mailbox Post Bronze In-ground