SALSBURY INDUSTRIES 4325WHT Mail Chest Aluminium White | AG3GNB 33KT18

SALSBURY INDUSTRIES 4325WHT Mail Chest Aluminium White

Item: AG3GNB Model: 4325WHTCross Ref: 33KT18
In Stock

Get it by Tuesday, Jun 10

€202.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoadside Mailbox
Box MaterialAluminum
ColorWhite
Depth18 1/4"
Door MaterialAluminum
FinishPowder Coat
Height13 5/8"
LoadingFront
MountingPedestal
Net Weight25 lbs.
Number Of Doors1
OrientationSquare
Slot Capacity10" x 1 3/4"
TypeAluminum
Width12 1/2"

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)40.64
Ship length (cm)53.34
Ship width (cm)38.1
HS code9403200020

Product Variants

ProductModelColorTypeMountingOrientationNumber Of DoorsHeightDepthLoadingPrice
SALSBURY INDUSTRIES 4325BLK Mail Chest Aluminium Black | AG3GMU 33KT11 4325BLKBlackAluminumPedestalSquare113 5/8"18 1/4"Front€202.50
SALSBURY INDUSTRIES 4325D-BRS Mail Chest Aluminium Brass | AG3GMV 33KT12 4325D-BRSBrassAluminumPedestalSquare113 5/8"18 1/4"Front€180.00
SALSBURY INDUSTRIES 4325D-BRZ Mail Chest Aluminium Bronze | AG3GMW 33KT13 4325D-BRZBronzeAluminumPedestalSquare113 5/8"18 1/4"Front-
RFQ
SALSBURY INDUSTRIES 4325SLV Mail Chest Aluminium Silver | AG3GNA 33KT17 4325SLVSilverAluminumPedestalSquare113 5/8"18 1/4"Front€202.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 4325WHT Mail Chest Aluminium White
€202.50 /unit