SALSBURY INDUSTRIES 4285BLU Pedestal Drop Box Blue 28-1/2 Inch | AG3GJU 33KR30

SALSBURY INDUSTRIES 4285BLU Pedestal Drop Box Blue 28-1/2 Inch

Item: AG3GJU Model: 4285BLUCross Ref: 33KR30
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemPedestal Drop Box
ColorBlue
Depth5 1/2"
FinishPowder Coat
MountingBolt
Net Weight20 lbs.
Post MaterialAluminum
Post Thickness5 1/2"
TypeTraditional

Shipping Info:

Ship weight (kg) 8.62
Ship height (cm)81.28
Ship length (cm)22.86
Ship width (cm)17.78
HS code9403200020

Product Variants

ProductModelColorTypePost MaterialMountingPost ThicknessFinishDepthNet WeightPrice
SALSBURY INDUSTRIES 4285GRY Pedestal Drop Box Gray 28-1/2 Inch | AG3GJV 33KR31 4285GRYGrayTraditionalAluminumBolt5 1/2"Powder Coat5 1/2"20 lbs.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 4285BLU Pedestal Drop Box Blue 28-1/2 Inch