SALSBURY INDUSTRIES 4085A Mail Slot Brass Vertical Antique | AG3GGN 33KN81

SALSBURY INDUSTRIES 4085A Mail Slot Brass Vertical Antique

Item: AG3GGN Model: 4085ACross Ref: 33KN81
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemMail Slot
Box MaterialBrass
ColorAntique
Depth3/4"
Door MaterialBrass
FinishPowder Coat
Height11"
LoadingFront
MountingRecessed
Net Weight5 lbs.
Number Of Doors1
OrientationVertical
Slot Capacity1 3/4" x 7 3/4"
TypeBrass
Width3 1/2"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)33.02
Ship length (cm)6.99
Ship width (cm)13.97
HS code8302419080

Product Variants

ProductModelColorTypeMountingOrientationNumber Of DoorsHeightDepthLoadingPrice
SALSBURY INDUSTRIES 4085B Mail Slot Brass Vertical Brass | AG3GGP 33KN82 4085BBrassBrassRecessedVertical111"3/4"Front€63.00
SALSBURY INDUSTRIES 4085C Mail Slot Brass Vertical Chrome | AG3GGQ 33KN83 4085CChromeBrassRecessedVertical111"3/4"Front€63.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 4085A Mail Slot Brass Vertical Antique