SALSBURY INDUSTRIES 4075C Mail Slot Brass Horizontal Chrome | AG3GHM 33KP69

SALSBURY INDUSTRIES 4075C Mail Slot Brass Horizontal Chrome

Item: AG3GHM Model: 4075CCross Ref: 33KP69
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemMail Slot
Box MaterialBrass
ColorChrome
Depth1 3/4"
Door MaterialBrass
FinishPowder Coat
Height3 1/2"
LoadingFront
MountingRecessed
Net Weight10 lbs.
Number Of Doors1
OrientationHorizontal
Slot Capacity9 1/2" x 1 3/4"
TypeBrass
Width13 1/4"

Shipping Info:

Ship weight (kg) 2.72
Ship height (cm)13.97
Ship length (cm)9.53
Ship width (cm)38.74
HS code8302419080

Product Variants

ProductModelColorTypeMountingOrientationNumber Of DoorsHeightDepthLoadingPrice
SALSBURY INDUSTRIES 4075A Mail Slot Brass Horizontal Antique | AG3GHK 33KP67 4075AAntiqueBrassRecessedHorizontal13 1/2"1 3/4"Front-
RFQ
SALSBURY INDUSTRIES 4075B Mail Slot Brass Horizontal Brass | AG3GHL 33KP68 4075BBrassBrassRecessedHorizontal13 1/2"1 3/4"Front-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 4075C Mail Slot Brass Horizontal Chrome