SALSBURY INDUSTRIES 3916D-GLD Free-Standing Enclosure for Double Column 16 Door Gold | AH3TDV 33LJ54

SALSBURY INDUSTRIES 3916D-GLD Free-Standing Enclosure for Double Column 16 Door Gold

Item: AH3TDV Model: 3916D-GLDCross Ref: 33LJ54
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Depth19"
Enclosure Height72"
Enclosure MaterialAluminum
Enclosure Width32 1/4"
FinishGold Powder Coat
Number Of Columns1

Shipping Info:

Ship weight (kg) 38.556
Ship height (cm)187.96
Ship length (cm)53.34
Ship width (cm)87
Country of OriginUS

Product Variants

ProductModelEnclosure WidthEnclosure HeightDepthFinishEnclosure MaterialMountingNumber Of ColumnsPrice
SALSBURY INDUSTRIES 3804S-ALM Surface Enclosure for Single Column 4 Door Gray | AH3RUJ 33KX08 3804S-ALM17 1/2"17 5/8"17 1/2"Powder CoatAluminumSurface1-
RFQ
SALSBURY INDUSTRIES 3804S-BRZ Surface Enclosure for Single Column 4 Door Bronze | AH3RUK 33KX09 3804S-BRZ17 1/2"17 5/8"17 1/2"Bronze Powder CoatAluminumSurface1-
RFQ
SALSBURY INDUSTRIES 3804S-GLD Surface Enclosure for Single Column 4 Door Gold | AH3RUL 33KX10 3804S-GLD17 1/2"17 5/8"17 1/2"Gold Powder CoatAluminumSurface1-
RFQ
SALSBURY INDUSTRIES 3804S-SAN Surface Enclosure for Single Column 4 Door Beige | AH3RUM 33KX11 3804S-SAN17 1/2"17 5/8"17 1/2"Beige Powder CoatAluminumSurface1-
RFQ
SALSBURY INDUSTRIES 3805S-ALM Surface Enclosure for Single Column 5 Door Gray | AH3RUN 33KX12 3805S-ALM17 1/2"21 1/8"17 1/2"Powder CoatAluminumSurface1-
RFQ
SALSBURY INDUSTRIES 3805S-BRZ Surface Enclosure for Single Column 5 Door Bronze | AH3RUP 33KX13 3805S-BRZ17 1/2"21 1/8"17 1/2"Bronze Powder CoatAluminumSurface1-
RFQ
SALSBURY INDUSTRIES 3805S-GLD Surface Enclosure for Single Column 5 Door Gold | AH3RUQ 33KX14 3805S-GLD17 1/2"21 1/8"17 1/2"Gold Powder CoatAluminumSurface1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 3916D-GLD Free-Standing Enclosure for Double Column 16 Door Gold