SALSBURY INDUSTRIES 3810S Horizontal Mailbox Enclosuree, 17.5 x 38.62 x 17.5 Inch Size, Surface Mounted | CE7EBG

SALSBURY INDUSTRIES 3810S Horizontal Mailbox Enclosuree, 17.5 x 38.62 x 17.5 Inch Size, Surface Mounted

Item: CE7EBG Model: 3810S
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Depth17 1/2"
Enclosure Height38.63"
Enclosure Width17 1/2"

Shipping Info:

Ship weight (kg) 11.25

Product Variants

ProductModelEnclosure WidthEnclosure HeightDepthPrice
SALSBURY INDUSTRIES 3810D Horizontal Mailbox Enclosuree, 32.25 x 38.625 x 17.5 Inch Size | CE7EBF 3810D32 1/4"38.63"17 1/2"-
RFQ
SALSBURY INDUSTRIES 3811D Horizontal Mailbox Enclosure, 4C, 32.25 x 42.125 x 17.5 Inch Size, Double Column | CE7EBJ 3811D32 1/4"42 1/8"17 1/2"-
RFQ
SALSBURY INDUSTRIES 3811S Horizontal Mailbox Enclosure, 4C, 17.5 x 42.12 x 17.5 Inch Size, Surface Mounted | CE7EBL 3811S17 1/2"42 1/8"17 1/2"-
RFQ
SALSBURY INDUSTRIES 3806D Horizontal Mailbox Enclosure, 32.25 x 24.62 x 17.5 Inch Size, Surface Mounted | CE7EBN 3806D32 1/4"24.63"17 1/2"-
RFQ
SALSBURY INDUSTRIES 3806S Horizontal Mailbox Enclosure, 4C, 17.5 x 24.62 x 17.5 Inch Size, Surface Mounted | CE7EBQ 3806S17 1/2"24.63"17 1/2"-
RFQ
SALSBURY INDUSTRIES 3816D Horizontal Mailbox Enclosure, 32.25 x 57.87 x 17.5 Inch Size, Surface Mounted | CE7EBT 3816D32 1/4"57 7/8"17 1/2"-
RFQ
SALSBURY INDUSTRIES 3816S Horizontal Mailbox Enclosure, 17.5 x 57.875 x 17.5 Inch Size, Surface Mounted | CE7EBV 3816S17 1/2"57 7/8"17 1/2"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 3810S Horizontal Mailbox Enclosuree, 17.5 x 38.62 x 17.5 Inch Size, Surface Mounted