SALSBURY INDUSTRIES 3716S-3PAFU Outdoor Parcel Locker, 16.375 x 56.75 x 17 Inch Size, Aluminum | CE7HNW

SALSBURY INDUSTRIES 3716S-3PAFU Outdoor Parcel Locker, 16.375 x 56.75 x 17 Inch Size, Aluminium

Item: CE7HNW Model: 3716S-3PAFUCross Ref: 52UA37
In Stock

Get it by Tuesday, Jun 10

€936.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOutdoor Parcel Locker
Box MaterialAluminum
Cabinet Depth17"
Cabinet Height56 3/4"
Cabinet Width16 3/8"
ColorAluminum
Depth17"
Door MaterialAluminum
FinishPowder Coat
For Use WithApartments, Commercial Buildings, Indoor And Outdoor Facilities, Residential Developments
Height56 3/4"
Includes(3) Parcel Lockers
LoadingFront
MountingRecessed
Number Of Doors3
OrientationHorizontal
Width16 3/8" , 16.38"
Ada ComplianceNot ADA Compliant
Loading LocationFront
LockabilityLockable
MaterialAluminum
Mounting StyleRecessed
Overall Depth16 1/2"
Overall Height57 1/8"
Overall Width17"
Product TypeMailbox
Slot Width11 3/4"
StandardsADA, USPS
Surface Mounting OrientationHorizontal

Shipping Info:

Ship weight (kg) 42.3
Ship height (cm)144.15
Ship length (cm)43.18
Ship width (cm)41.59

Product Variants

ProductModelHeightDepthMountingOrientationNumber Of DoorsLoadingColorTypePrice
SALSBURY INDUSTRIES 3709S-02ARU Horizontal Mailbox Usps 3 Door Aluminium Rl 34 Inch | AG3HJK 33KX93 3709S-02ARU34"17"RecessedHorizontal3RearAluminumUSPS-
RFQ
SALSBURY INDUSTRIES 3709S-02GFU Horizontal Mailbox Usps 3 Door Gold Fl 34 Inch | AG3HJL 33KX94 3709S-02GFU34"17"RecessedHorizontal3FrontGoldUSPS-
RFQ
SALSBURY INDUSTRIES 3709S-02SFU Horizontal Mailbox Usps 3 Door Sandstone Fl 34 Inch | AG3HJN 33KX96 3709S-02SFU34"17"RecessedHorizontal3FrontSandstoneUSPS-
RFQ
SALSBURY INDUSTRIES 3709S-02ZRU Horizontal Mailbox Usps 3 Door Bronze Rl 34 Inch | AG3HJR 33KX99 3709S-02ZRU34"17"RecessedHorizontal3RearBronzeUSPS-
RFQ
SALSBURY INDUSTRIES 3711S-2PARU Horizontal Mailbox Usps 2 Door Aluminium Rl 41 Inch | AG3HKB 33KY09 3711S-2PARU41"17"RecessedHorizontal2RearAluminumUSPS€837.00
SALSBURY INDUSTRIES 3711S-02AFU Horizontal Mailbox Usps 3 Door Aluminium Fl 41 Inch | AG3HPF 33KZ39 3711S-02AFU41"17"RecessedHorizontal3FrontAluminumUSPS-
RFQ
SALSBURY INDUSTRIES 3711S-02ARU Horizontal Mailbox Usps 3 Door Aluminium Rl 41 Inch | AG3HPG 33KZ40 3711S-02ARU41"17"RecessedHorizontal3RearAluminumUSPS-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 3716S-3PAFU Outdoor Parcel Locker, 16.375 x 56.75 x 17 Inch Size, Aluminium
€936.00 /unit