SALSBURY INDUSTRIES 3716D-15ZFP Standard Horizontal MailBox, 4C, 31.125 x 56.75 x 17 Inch Size, Bronze | CE7HLW

SALSBURY INDUSTRIES 3716D-15ZFP Standard Horizontal MailBox, 4C, 31.125 x 56.75 x 17 Inch Size, Bronze

Item: CE7HLW Model: 3716D-15ZFP
In Stock

Get it by Tuesday, Jun 10

€2,763.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item4C Standard Horizontal MailBox
Depth17"
Height56 3/4"
Width31 1/8"

Shipping Info:

Ship weight (kg) 74.25

Product Variants

ProductModelHeightDepthNumber Of DoorsLoadingColorNet WeightTypeMountingPrice
SALSBURY INDUSTRIES 3703S-01ZRP Horizontal Mailbox Private 1 Door Bronze Rl 13 Inch | AG3GPN 33KT52 3703S-01ZRP13"17"1RearBronze30 lbs.PrivateRecessed-
RFQ
SALSBURY INDUSTRIES 3703S-01GFP Horizontal Mailbox Private 1 Door Gold Fl 13 Inch | AG3GTE 33KU11 3703S-01GFP13"17"1FrontGold30 lbs.PrivateRecessed-
RFQ
SALSBURY INDUSTRIES 3703S-01SFP Horizontal Mailbox Private 1 Door Sand Fl 13 Inch | AG3GTF 33KU12 3703S-01SFP13"17"1FrontSandstone30 lbs.PrivateRecessed-
RFQ
SALSBURY INDUSTRIES 3703S-01ZFP Horizontal Mailbox Private 1 Door Bronze Fl 13 Inch | AG3GTG 33KU13 3703S-01ZFP13"17"1FrontBronze30 lbs.PrivateRecessed-
RFQ
SALSBURY INDUSTRIES 3704S-01GRP Horizontal Mailbox Private 1 Door Gold Rl 16-1/2 Inch | AG3GTM 33KU18 3704S-01GRP16 1/2"17"1RearGold35 lbs.PrivateRecessed-
RFQ
SALSBURY INDUSTRIES 3704S-01SRP Horizontal Mailbox Private 1 Door Sand Rl 16-1/2 Inch | AG3GTQ 33KU21 3704S-01SRP16 1/2"17"1RearSandstone35 lbs.PrivateRecessed-
RFQ
SALSBURY INDUSTRIES 3704S-02GRP Horizontal Mailbox Private 2 Door Gold Rl 16-1/2 Inch | AG3GVR 33KU69 3704S-02GRP16 1/2"17"2RearGold35 lbs.PrivateRecessed-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 3716D-15ZFP Standard Horizontal MailBox, 4C, 31.125 x 56.75 x 17 Inch Size, Bronze
€2,763.00 /unit